
SE306 Student Stereo Microscope 20X-40X w/Premium 9pc 3D Insect Specimen Kit, Nat Geo Insect Book an
Mfr # SE306R-BKI-INST
Zoro # G316359875
Specifications
Product Information
Description
SE306 Series Student Stereo Microscope 20X-40X Magnification with Premium 9pc 3D Insect Specimen Kit, Nat Geo Insect Book and Optional Digital Camera. This binocular LED microscope kit for students is equipped with a 20X to 40X magnification stereo microscope, a 1000 Facts About Insects book by National Geographic and 9 pieces real 3D insect and arachnid specimens 3 land insects, 3 fly insects and 1 venomous insect and 2 venomous arachnids, two pairs of stereo objective lenses mounted in a rotating nosecone, sturdy all-metal pillar stand, and a versatile illumination system that provides both incident top lighting and transmitted bottom lighting. Two pairs of objective lenses provide 20X and 40X stereo magnification when used with the included 10X eyepieces. This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology and is appropriate for educational purposes in hospitals and schools. It comes with first-class quality and affordable price. This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that you didnt know! Great for helping your child to improve reading skills. This kit includes 9 real 3D insect and arachnid specimens butterfly, honeybee, fly, ladybug, beetle, grasshopper, wasp, scorpion, and spider that are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The colorful wings, the shiny shell, the joints, even the little hair on the legs will become so vivid! Specifications : Head: 45° inclined binocular, forward orientation Widefield Eyepiece: 10X Objectives: 2X & 4X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Stand Type: Pillar Working Distance: 2-1/8" 53mm Frosted Glass Objective Plate: 3-3/4" 95mm in diameter White/Black Plastic Objective Plate: 3-3/4" 95mm in diameter Illumination: top and bottom LED Packing List : One microscope One pair 10X eyepieces One 3-3/4" 96mm Frosted Glass Plate One 3-3/4" 96mm Plastic Plate One Wrench for Focusing Tension Adjustment One Pair of Eye-guards One Pair of Clips One Dust Cover 1000 Facts About Insects Book by National Geographic Kids A set of 3 Real 3D Land Insect Specimens Ladybug, Beetle and Grasshopper A set of 3 Real 3D Venomous Ins
- Our best insect exploration kit yet - 9 beautifully prepared full-size insect/arachnid specimens encased in a clear plastic resin for hours of viewing enjoyment using our 20X-40X stereo microscope with angled head, dual LED lights, optional eyepiece camera and much more.
- The 9pc 3D insect and arachnid cubes includes 3 land insects, 3 fly insects and 1 venomous insect and 2 venomous arachnids such as grasshopper, bee, scorpion and even a full-size butterfly. Insect can be viewed from all sides in clear detail.
- The compact stereo microscope on a full metal frame comes with two 10X eyepiece lenses and 2X and 4X objective lenses - providing great detail when viewing all types of objects. With top and bottom LED lights and an angled head for easy viewing - your child will be able to easily spend hours studying the insect world.
- This premium kit also includes a full color 96-page book from National Geographic Kids called "1000's of Facts About Insects". Your child will enjoy this fascinating book while improving his or her reading skills.
- 100% Satisfaction guarantee - All microscopes come with a 5 year warranty against manufacturing defects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.