Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE400 Compact Fixed-Lens Binocular Stereo Microscope 5X-20X on Boom-Arm Stand w/Gooseneck LED Light

  • Mfr # SE400-XYZ

  • Zoro # G216362067


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE400-XYZ
Zoro #
G216362067
UPC #
-
Country of Origin
China

Description

SE400 Series Compact Fixed-Lens Binocular Stereo Microscope 5X-20X Magnification on Boom-Arm Stand with Gooseneck LED Light. This is a binocular stereo microscope on boom-arm with goose-neck LED light, providing clear sharp images. It comes with a binocular head, widefield eyepieces, a boom-arm stand, and a goose-neck LED light. The 45 degree inclined eye tubes and rubber eyeguards ensure an easy observation. The boom-arm stand allows you to turn the microscope head around two different axis X and Z. This microscope offers high resolution, widefield of view and large working distance 9". The flexible goose-neck light shines down onto objects for the observation of surface details and fine structures. This microscope is perfect for circuit board repairing, soldering and dental applications. It is an ideal instrument for dentists, gemologists, collectors and anyone in semiconductor and/or electronic industry. OpticsThe fixed stereo objective lenses provide 5X, 10X, 15X, and 20X magnification when used with the included 10X and 20X eyepieces. This range is intended for common soldering and mechanical repair, and inspecting larger objects. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of an eyepiece. The head can be adjusted for any user using rotating binocular adjustment to guarantee proper alignment with the eyes. 1X fixed-magnification stereo objective lenses 9" large working distance Versatile Boom-arm Stand Covering Large Working Area. High Resolution with Great Flatness and Contrast. Erect Sharp Stereo Images over a SUPER Widefield of View. Accurate Alignment Ensuring Fatigue-Free Long Time Viewing. Crystal Clear Original True Color Images. 45 degree Inclined Binocular Head with Widefield Eyepieces. Adjustable Interpupillary Distance 50mm - 77mm. Full Optical Glass Elements. Precise Ground Glass Lenses. Metall Stand Finished with Stain Resistant Enamel. All Metal Mechanical Components. Rubber Eye-guards Included. Specifications: Head: 45 degree inclined binocular. Eyepieces: Ocular Tube Diameter: 30.5mm Objective: 1X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-0" - 2-15/16"50-77mm Working Distance: 9" 228mm Illumination: 1W LED. Power Supply: 110V/60Hz. Boom-Arm Stand: 6.16" arm overall length: 11.8", 13.2" high pillar, 7.2"x5.2"x2.2" steel base. Packing


  • The 1X fixed stereo objective lenses with four pairs of eyepieces provide 5X, 10X, 15X and 20X extreme wide-field magnification.
  • A compact boom-stand stereo microscope for microsoldering and inspection.
  • The boom arm provides a large range of movement for larger objects.
  • An LED gooseneck light provides flexible incident illumination for opaque objects.
  • 9" Large working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.