SE410 Seroes Widefield Binocular Stereo Microscope 10X & 20X on Boom Arm Stand and LED Incident Lig

  • Mfr # SE410Z-LED

  • Zoro # G916348736


product price:  $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE410Z-LED
Zoro #
G916348736
UPC #
-
Country of Origin
China

Description

SE410 Seroes Widefield Binocular Stereo Microscope 10X & 20X Magnification on Boom Arm Stand and LED Incident Light. This is a binocular 10X & 20X stereo microscope on a boom-arm stand, providing clear sharp images. It comes with a binocular head, widefield eyepieces, an incident light, and a boom-arm stand. The 45-degree inclined eye tubes and rubber eye-guards ensure an easy observation. The boom-arm stand allows you to turn the microscope head around two different axes X and Z. This microscope offers high resolution, a wide field of view, and a large working distance 6". The incident light shines down onto objects for the observation of surface details and fine structures. This microscope is perfect for circuit board repairing, soldering, and dental applications. It is an ideal instrument for dentists, gemologists, collectors, and anyone in the semiconductor and/or electronic industry. It comes with first-class quality and an affordable price. Features: 10X & 20X Stereo Magnification Power Versatile Boom-arm Stand Covering Large Working Area 6" Large Working Distance Flexible Gooseneck LED lamp High Resolution with Great Flatness and Contrast Erect Sharp Stereo Images over a SUPER Widefield of View. Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Binocular Head with Widefield Eyepieces Adjustable Interpupillary Distance 50 mm - 77 mm Full Optical Glass Elements Precise Ground Glass Lenses Cast Steel Stand Finished with Stain Resistant Enamel All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications: Head: 45-degree inclined binocular Eyepieces: 30.5mm widefield WF10X & 20X Objective: 1X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-0" - 2-15/16"50-77mm Working Distance: 6" 152mm Illumination: 1W LED Power Supply: 100-240V/60Hz Boom-Arm Stand: 12" arm overall length: 17", 13.5" high pillar, 7.5"x5.0"x2.5" steel base Accessories: Eyeguards Packing List: One Binocular Stereo Microscope Body with 1X Objective One Top Light One Boom Stand One Pair of Widefield 10X Eyepieces One Pair of Widefield 20X Eyepieces One Dust Cover One Pair of Eyeguards User's Manual for the Microscope Shipping Weight: 18 lbFor ages 10+


  • The 1X fixed stereo objective lenses and 10X & 20X eyepieces provide 10X/20X wide-field magnification.
  • A compact boom-stand stereo microscope for microsoldering and inspection.
  • Long 6" working distance.
  • The boom arm provides a large range of movement for larger objects.
  • An extra-long LED gooseneck light provides flexible incident illumination for opaque objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.