Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE508 Compact Binocular Stereo Microscope 8X on Gooseneck Stand w/6W LED Dual-Gooseneck Light + 8.3

  • Mfr # SE508-L6W-E8

  • Zoro # G316349166


product price: $453.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE508-L6W-E8
Zoro #
G316349166
UPC #
-
Country of Origin
China

Description

SE508 Series Compact Binocular Stereo Microscope 8X Magnification on Gooseneck Stand with 6W LED Dual-Gooseneck Light + 8.3MP Digital Eyepiece. The SE508 offers quick, hassle-free magnification for a wide range of applications including soldering, engraving, dissection, and repair. Its simplicity is its greatest strength, offering low-power stereo magnification and the incredible flexibility of a gooseneck in such a compact form. Especially popular in dental labs and workshops, it can fit in virtually any workspace without being obstructive.The objective lenses provide 0.8X primary magnification, which is increased by the included 10X eyepieces to 8X. This can cover a wide range of subjects, like PCBs and small electronics, watches, coins, and biological or geological specimens. Adding optional, higher-power eyepieces can increase the magnification for more-detailed observation.The gooseneck arm can be bent in any direction to position the head at the desired angle. The head has a revolving mechanism which allows it to be rotated 360° in order to re-orient the oculars. The weighted base provides all the stability necessary to prevent tipping over.Monitor and capture photos and videos with the included 8.3MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. Our professional software for Windows provides a wide assortment of capture and photo-editing functions including color correction, time-lapse capture, image stitching, and a full complement of measuring tools. A lite version of our software is available for Mac and Linux with essential functionality for capturing photos and videos.This package includes a dual-gooseneck illuminator for precision lighting. Two highly-flexible gooseneck arms allow you to position each 3W LED for optimal direction and localization. A single fader on the control unit allows you to easily adjust the light intensity. This style of lighting is ideal for observing textures, metals, and gemstones.Camera Specifications Sensor Type CMOS Sensor Optical Format 1/2.5" Active Pixels 8.3M 3840 x 2160 Pixel Size 1.62μm x 1.62μm Active Sensor Area 6.22mm x 3.50mm Shutter electronic rolling shutter Sensitivity --> Spectral Response 380-650nm with IR-cut filter Capture Reso


  • 8X stereo magnification with 95mm (3 3/4") working distance using the 0.8X fixed objective lenses and 10X eyepieces
  • A cost-effective solution for industrial inspection, soldering, dental applications, hobbyists and more
  • Distance between eyepieces is adjustable for comfortable viewing
  • Durable metal construction with weighted base for stability
  • 12†long, strong gooseneck arm and 360° rotating head provide easy rotation and height adjustment
  • Monitor and capture photos and videos with the included 8.3MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an illuminator with two highly-flexible gooseneck arms for precise positioning of dual 3W LEDs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.