SE508 Compact Binocular Stereo Microscope 8X on Gooseneck Stand w/6W LED Dual-Gooseneck Light

  • Mfr # SE508-L6W

  • Zoro # G416349257


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE508-L6W
Zoro #
G416349257
UPC #
-
Country of Origin
China

Description

SE508 Series Compact Binocular Stereo Microscope 8X Magnification on Gooseneck Stand with 6W LED Dual-Gooseneck Light. The SE508 offers quick, hassle-free magnification for a wide range of applications including soldering, engraving, dissection, and repair. Its simplicity is its greatest strength, offering low-power stereo magnification and the incredible flexibility of a gooseneck in such a compact form. Especially popular in dental labs and workshops, it can fit in virtually any workspace without being obstructive. The objective lenses provide 0.8X primary magnification, which is increased by the included 10X eyepieces to 8X. This can cover a wide range of subjects, like PCBs and small electronics, watches, coins, and biological or geological specimens. Adding optional, higher-power eyepieces can increase the magnification for more-detailed observation. The gooseneck arm can be bent in any direction to position the head at the desired angle. The head has a revolving mechanism which allows it to be rotated 360° in order to re-orient the oculars. The weighted base provides all the stability necessary to prevent tipping over. This package includes a dual-gooseneck illuminator for precision lighting. Two highly-flexible gooseneck arms allow you to position each 3W LED for optimal direction and localization. A single fader on the control unit allows you to easily adjust the light intensity. This style of lighting is ideal for observing textures, metals, and gemstones. Packing List:One microscope 10X eyepiecesOne illuminator control unit Two gooseneck LED attachments One power adapter


  • 8X stereo magnification with 95mm (3 3/4") working distance using the 0.8X fixed objective lenses and 10X eyepieces
  • A cost-effective solution for industrial inspection, soldering, dental applications, hobbyists and more
  • Distance between eyepieces is adjustable for comfortable viewing
  • Durable metal construction with weighted base for stability
  • 12†long, strong gooseneck arm and 360° rotating head provide easy rotation and height adjustment
  • Includes an illuminator with two highly-flexible gooseneck arms for precise positioning of dual 3W LEDs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.