Set of Objective Lenses for DM756 and H756 Digital Microscopes - 0.5X, 0.75X, 1.5X, 2.0X

  • Mfr # ALKIT-DM756

  • Zoro # G516349768


product price:  $94.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALKIT-DM756
Zoro #
G516349768
UPC #
-
Country of Origin
China

Description

Set of Objective Lenses for DM756 and H756 Digital Microscopes - 0.5X, 0.75X, 1.5X, 2.0X. The AL-DM756 series lenses are designed specifically for our DM756 digital microscopes. The modular design of the microscope allows for various objective lenses to be used to suit changing magnification requirements. Lower magnifications will benefit larger subjects which require a greater field-of-view, while higher magnifications provide improved detail of smaller subjects. While the microscopes standard 0.7X-5X magnification range is optimal for covering common use-cases, these lenses offer the flexibility to expand the coverage when needed. This kit includes all four lenses allowing the examination of a multitude of specimens with a compact plastic case for storage when not in use. Has a fifth slot available for storing the 1X lens included with the DM756 microscope. AL-DM756 Objective Lenses Model Lens Magnification Modified Zoom Range Working Distance Numerical Apertures AL050-DM756 0.5X 0.35X-2.8X 160mm 0.009-0.046 AL075-DM756 0.75X 0.525X-4.2X 105mm 0.013-0.069 AL100-DM756included with microscope 1X 0.7X-5.6X 80mm 0.018-0.092 AL150-DM756 1.5X 1.05X-8.4X 51.5mm 0.026-0.138 AL200-DM756 2X 1.4X-11.2X 37.5mm 0.035-0.182 Packing List: 0.5X Lens 0.75X Lens 1.5X Lens 2.0X Lens Plastic Case


  • Attaches to the DM756 microscope to modify its built-in zoom magnification by a factor of 0.5X, 0.75X, 1.5X, or 2X
  • Decreases the magnification range to a minimum of 0.35X, up to a maximum of 11.2X
  • Increases the working distance to maximum of 165mm (0.5X) to provide more room for hand-on work and a minimum of 37.5 (2X)
  • 0.5X and 0.75X increase field-of-view, making the DM756 microscope ideal for larger objects
  • 1.5X and 2.0X allow for more resolving power and improves the detail in smaller objects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.