Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SF-2 Trinocular Stereo Microscope 4X-200X + Dual-illumination + Track-stand + 10.5 Touchscreen 8MP

  • Mfr # SF-2TRAZZ-TP2

  • Zoro # G916349856


product price: $1,516.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-2TRAZZ-TP2
Zoro #
G916349856
UPC #
-
Country of Origin
China

Description

SF-2 Series Trinocular Stereo Microscope 4X-200X Magnification + Dual-illumination + Track-stand + 10.5in Touchscreen 8MP Imaging System. The SF-2TRA stereo microscope is designed primarily for laboratory use, combining precision zoom optics, a robust stand with long-travel rack-and-pinion focus, and a dual-LED illumination system for reflected and transmitted lighting. This microscope is ideal for dissection and general observation of biological specimens, as well as working with sensitive electronic components. Laboratories and educational programs alike will benefit from the touchscreen digital-imaging system which allows for group observation, and avoids eye-fatigue during long-term studies. Electronic repair technicians will also benefit from the 9.7" screen and HDMI output for linking an external monitor or television.OpticsThe stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.8X-5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X and 20X eyepieces are included, as well as 0.5X and 2X Barlow lenses to provide an expanded magnification range from 4X-200X.Ocular AdjustmentThis model does not have integrated ocular diopters, opting for focusable eyepieces instead. This helps maintain consistent focus when dioptric adjustments are not needed. Locking screws on each ocular tube will prevent rotation when adjusting focusable eyepieces, and stop eyepieces from falling out. Sliding interpupillary adjusters ensure that each user can properly align the eyepieces for comfortable viewing. Simul-focal Trinocular PortThe simul-focal optics in this microscope allow the trinocular port to be used simultaneously with both eyepieces. This means the imaging system can stream live images from the microscope while you continue to work with full stereoscopic vision. The port has 0.4X built-in reduction to optimize the field-of-view for imaging devices with 1/2" and smaller sensor formats. Support and IlluminationThe dual-illumination stand provides a turnkey solution for biological and industrial applications. The track-stand uses rack-and-pinion movement for precise focusing. The microscope can be easily set and rotated in the mounting collar, and locked in place once adjusted. Additionally, the track guide provides high and low mounting positions for the collar to extend the range of travel when more working-distance is needed.Overhead and sub-stage LED lighting a


  • Includes a 10.5" touchscreen tablet with 8MP integrated camera for monitoring and capturing images. Equipped with microSD, USB and wi-fi for storing and sharing files, and micro-HDMI to use larger displays including televisions and monitors.
  • 4X-200X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 10X and 20X eyepieces, and 0.5X and 2X Barlow lenses.
  • Extreme widefield optics offering crisp clear stereo images.
  • Large 4.5" working distance.
  • Sturdy track stand with top and bottom LED lights.
  • C-mount photo port with 0.4X built-in reduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.