SF-2 Zoom Trinocular Stereo Microscope 8X-50X onTrack Stand w/2 LED Lights & 720p Wi-Fi Camera

  • Mfr # SF-2TR-WF

  • Zoro # G416349905


product price: $691.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-2TR-WF
Zoro #
G416349905
UPC #
-
Country of Origin
China

Description

SF-2 Series Zoom Trinocular Stereo Microscope 8X-50X Magnification onTrack Stand with 2 LED Lights & 720p Wi-Fi Camera. This precision instrument is a high quality 8x-50x binocular stereo zoom microscope, and features extreme widefield optics, both incident top and transmitted bottom LED lighting systems, and a convenient track stand for easy focusing. Additionally, this package includes a 720p Wi-Fi camera, enabling you to stream your microscope's view to your compatible Android or iOS tablet or cell phone! Optically, the large zoom magnification range of 8x-50x maintains focus at a 4.5" 115mm working distance. This parfocal feature provides ample room for various sample sizes, and with its 360 degree swiveling head and 45 degree ocular tubes, the ultimate experience in comfort can be achieved to your liking. For illumination, a 2-3/4" 70mm LED plate is installed, providing ample lighting. These features all add up to a great microscope for industrial, educational, and professional applications for research labs, hospitals, schools, veterinary offices, and more. Because of the LED lighting system's lack of heat emission, it becomes extremely useful for organic or temperature-sensitive applications, such as live tissue dissection, or observing live organisms, such as insects, plans, or virtually any translucent object. Equipping it with a ring light or gooseneck illuminator sold separately serves to add opaque sample viewing, making it a perfect all in one system. Our new stereo microscope provides all the features of a high quality laboratory instrument at an affordable price, all while coming brand new in a factory sealed box.Features :A great microscope with erect sharp stereo images and low heat releasingContemporary brightness-adjustable LED top & bottom illumination8X-50X large parfocal zoom range continuous magnification45 degree inclined 360 degree swiveling trinocular head with extreme widefield eyepieces30mm extreme widefield focus-adjustable eyepiecesHigh resolution with great depth and contrastCrystal clear original true color imagesAdjustable diopters on each ocular tubeMetal track stand finished with a stain resistant enamelAccurate alignment ensures fatigue-free viewingFull optical and precise ground glass elementsAll metal mechanical componentsAdjustable interpupillary distanceManufactured under restrict ISO 9001 quality control systemSpecifications :Head: 45 degree inclined 360 degree swiveling binocularEyepiece: 30mm extreme


  • 8X-50X Continuous trinocular parfocal zoom magnification power
  • Extreme widefield optics offering crisp clear stereo images
  • Focusable extreme widefield eypieces
  • 4.5" Working Distance with large 1-1/4" field of view
  • Sturdy track stand with built-in top & bottom LED lights
  • Includes a 720P wi-fi camera and professional microscopy software for capturing photos and videos on your PC. Compatible with Windows, Mac, and Linux
  • Capture images on your smartphone or tablet using the mobile app. Sharing images was never so easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.