SF-2T Zoom Parfocal Trinocular Stereo Microscope 8X-50X on Track Stand w/Top & Bottom LED Lights

  • Mfr # SF-2TRA

  • Zoro # G716349964


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-2TRA
Zoro #
G716349964
UPC #
-
Country of Origin
China

Description

SF-2T Series Zoom Parfocal Trinocular Stereo Microscope 8X-50X Magnification on Track Stand With Top & Bottom LED Lights. New to the AmScope line-up, this precision instrument is a high quality 8x-50x trinocular stereo zoom microscope, and features extreme widefield optics, both incident top and transmitted bottom LED lighting systems, and a convenient track stand for easy focusing. Optically, the large zoom magnification range of 8x-50x maintains focus at a 4.5" 115mm working distance. This parfocal feature provides ample room for various sample sizes, and with its 360 degree swiveling head and 45 degree ocular tubes, the ultimate experience in comfort can be achieved to your liking. For illumination, a 2-3/4" 70mm LED plate is installed, providing ample lighting. These features all add up to a great microscope for industrial, educational, and professional applications for research labs, hospitals, schools, veterinary offices, and more. Because of the LED lighting system's lack of heat emission, it becomes extremely useful for organic or temperature-sensitive applications, such as live tissue dissection, or observing live organisms, such as insects, plans, or virtually any translucent object. Equipping it with a ring light or gooseneck illuminator sold separately serves to add opaque sample viewing, making it a perfect all in one system. Our new stereo microscope provides all the features of a high quality laboratory instrument at an affordable price. Features : A great microscope with erect sharp stereo images and low heat releasing Contemporary brightness-adjustable LED top & bottom illumination 8X-50X large parfocal zoom range continuous magnification 45 degree inclined 360 degree swiveling trinocular head with extreme widefield eyepieces 30mm extreme widefield focus-adjustable eyepieces High resolution with great depth and contrast Crystal clear original true color images Adjustable diopters on each ocular tube Metal track stand finished with a stain resistant enamel Accurate alignment ensures fatigue-free viewing Full optical and precise ground glass elements All metal mechanical components Adjustable interpupillary distance Manufactured under restrict ISO 9001 quality control system Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: 30mm extreme widefield focus-adjustable 10X/22 Objective: 0.8X-5.0X Diopter Adjustment: +/-5dp Interpupillary Distance: 2-0" - 2-15/16"52-75mm Working Distance: 4.5" 115


  • 8X-50X Continuous trinocular parfocal zoom magnification power
  • Extreme widefield optics offering crisp clear stereo images
  • Focusable extreme widefield eyepieces
  • 4.5" Working Distance with large 1-1/4" field of view
  • Sturdy track stand with built-in top & bottom LED lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.