SG204 Compact Binocular Stereo Microscope 20X & 40X on Pillar Stand w/Dual Illumination
- Mfr # SG204-P
- Zoro # G816349802
Specifications
Product Information
- MFR #
- SG204-P
- Zoro #
- G816349802
- UPC #
- -
- Country of Origin
- China
Description
SG204 Series Compact Binocular Stereo Microscope 20X & 40X Magnification on Pillar Stand with Dual Illumination. This compact binocular stereo microscope has switchable 2X and 4X objective lenses, as well as sub-stage and overhead lighting. While the sub-stage light provides transmitted illumination for translucent specimens, the collar-mounted top-light provides reflected illumination for opaque objects. The microscope's height can be adjusted along a metal pillar, with smaller adjustments made using symmetrical focusing knobs. The integrated design makes this a great microscope for low-magnification observation at home, or anywhere with limited space. Features: A compact stereo microscope at a great price! Use it for dissection, soldering, and low-power examination. Two magnification powers: 20X & 40X Built-in incident top and transmitted bottom lights. 45 degree inclined binocular head Sharp stereo erect images over a wide field-of-veew Ocular-tube with adjustable diopter. Dual focusing knobs using rack-and-pinion movement. Rugged metal pillar stand. Full optical glass elements. Precisely-ground glass lenses Adjustable interpupillary distance For ages 10+
- A compact stereo microscope at a great price!
- Two magnification powers: 20X & 40X
- Built-in top and bottom lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.