Microscope
- Mfr # A-UTP200X020MP
- Zoro # G510210989
product price:Â
$
94.65
/ea
Key Features
Product Type
Microscope
Overall Height
4 5/8 in
Optical Magnification
200X
Maximum Magnification Capability
200X
Overall Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-UTP200X020MP
- Zoro #
- G510210989
- UPC #
- 00840095685696
- Country of Origin
- China
- Item
- Microscope
- Product Type
- Microscope
- Optical Magnification
- 200X
- Maximum Magnification Capability
- 200X
- Microscope Type
- Stereo
Dimensions
- Overall Height
- 4 5/8 in
- Overall Depth
- 3/4 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.