
SH-2 Jewelry Gem Binocular Stereo Microscope 10X-40X Magnification on Pillar Stand w/Three Lights
Mfr # SH-2B-SL-DK
Zoro # G816350617
product price: $658.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-2B-SL-DK
Zoro #
G816350617
UPC #
-
Country of Origin
China
Description
SH-2 Series Jewelry Gem Binocular Stereo Microscope 10X-40X Magnification on Pillar Stand with Three Lights. This 10X-40X binocular jewelry/gem stereo zoom microscope comes with a binocular zoom head, a darkfield condenser, a jewelry/gem clamp, a gooseneck fluorescent rectangular side lighting box, and both incident top & transmitted bottom halogen illumination system. The lighting box shining down onto objects is used to observe surface details and fine structures of jewels or gemstones. The transmitted illumination through the condenser is for the examination of the inside quality of diamonds. This microscope gives crystal-clear images. It provides a large zoom magnification range 4:1 and a large working distance. It is an ideal instrument for gemologists, jewelry dealers, and collectors. Features : A brightfield and darkfield binocular microscopy system for jewelry/gem applications Three light illuminators: incident top light, darkfield transmitted bottom light, and gooseneck fluorescent rectangular side lighting box. Large zoom magnification range 10x-40x Darkfield condenser included Jewelry/gem clamp included High-resolution optics with excellent flatness and contrast Sharp stereo erect images over a wide field view Crystal clear original true-color images Eye tube with adjustable diopter Metal pillar stand finished with stain-resistant enamel Accurate alignment ensures a fatigue-free long time view Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rubber eye-guards included Dual halogen illumination system Built-in top and bottom halogen lights Manufactured under restricted ISO 9001 quality control system for microscope Specifications : Head: 45-degree inclined 360-degree swiveling binocular Eyepiece: 30.5mm widefield WF10X Objective: 1.0-4.0X Zoom Range: 4.0:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 3-3/8" Frosted Glass Plate: 3-3/4" 95mm in diameter White/Black Plastic Plate: 3-3/4" 95mm in diameter Illumination: 12V/10W halogen lamps Power Supply: 110V Accessories: dust cover, eye-guards, and clips Packing List : One Binocular Stereo Zoom Microscope Head One Pair of Widefield WF10X Eyepieces One Pillar Stand with Incident and Darkfield Illumination System One Rectangular Fluorescent Lighting Box One 3D Gem Clamp tweezers One Dust Cover User Manual Download Shipping Weight: 20 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.