SH-2 Jewelry Gem Trinocular Stereo Microscope 10X-40X Magnification on Pillar Stand w/Three Lights

  • Mfr # SH-2T-SL-DK

  • Zoro # G116350614


product price:  $643.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-2T-SL-DK
Zoro #
G116350614
UPC #
-
Country of Origin
China

Description

SH-2 Series Jewelry Gem Trinocular Stereo Microscope 10X-40X Magnification on Pillar Stand with Three Lights. This 10X-40X trinocular jewelry/gem stereo zoom microscope comes with a trinocular zoom head with a photo port, a darkfield condenser, a jewelry/gem clamp, a gooseneck fluorescent rectangular side lighting box, and a both incident top & transmitted bottom halogen illumination system. The trinocular port enables to add photographic or video capability. The lighting box shining down onto objects is used for the observation of surface details and fine structures of jewels or gemstones. The transmitted illumination through the condenser is for the examination of inside quality of diamonds. The 45 degree inclined trinocular ensures an comfortable observation. This microscope gives crystal clear images. It provides large zoom magnification range 4:1 and large working distance. It is an ideal instrument for gemologists, jewelry dealers and collectors. Features : A brightfield and darkfield trinocular microscopy system for jewelry/gem applications Three light illumination: incident top light, darkfield transmitted bottom light and gooseneck fluorescent rectangular side lighting box Trinocular port for adding photographic or video capability Large zoom magnification range 10x-40x Darkfield condenser included Jewelry/gem clamp included 45 degree inclined 360 degree rotatable trinocular head High resolution optics with great flatness and contrast Sharp stereo erect images over a wide field view Crystal clear original true color images Eye tube with adjustable diopter Metal pillar stand finished with stain resistant enamel Accurate alignment ensuring a fatigue-free long time view Full optical glass elements Precise ground glass lenses All metal mechanical components Adjustable interpupillary distance Rubber eye-guards included Dual halogen illumination system Built-in top and bottom halogen lights Manufactured under restrict ISO 9001 quality control system for microscope Specifications : Head: 45 degree inclined 360 degree swiveling trinocular Eyepiece: 30.5mm widefield WF10X Objective: 1.0-4.0X Zoom Range: 4.0:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 3-3/8" Frosted Glass Plate: 3-3/4" 95mm in diameter White/Black Plastic Plate: 3-3/4" 95mm in diameter Illumination: 12V/10W halogen lamps Power Supply: 110V Accessories: dust cover, eye-guards and clips Packing List : On


  • 10X-40X continuous zoom stereo magnification power
  • High quality widefield optics offers sharp clear erect images
  • Incident brightfield and transmitted darkfield illumination
  • Gooseneck fluorescent rectangular side lighting box
  • Trinocular port for adding photo or video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.