Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Pin Mount, 76mm Focus Block

  • Mfr # BSS-120B-FR

  • Zoro # G605658214


product price: $431.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS-120B-FR
Zoro #
G605658214
UPC #
608729747925
Country of Origin
China

Description

This single-arm heavy duty boom comes with a solid steel pillar, a long solid aluminum arm and a pin-tail focusing rack. The diameter of the holder ring is 3" (76mm). It is an ideal stand for gemologists, collectors, engravers and engineers in industries.


Features & Specifications:


  • 3" (76mm) Holder Ring

  • 26" Overall Length

  • 20" Single Arm

  • 16" High Pillar

  • 10" x 10" x 3/4" Solid Cast Steel Base

  • Shipping Weight: 45-lbs


  • This is a single arm heavy-duty boom stand with 76mm pin-tail focusing rack for stereo microscopes.
  • 3" (76mm) Holder Ring
  • 26" Overall Length
  • 20" Single Arm
  • 16" High Pillar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.