SM-1 Digital Zoom Trinocular Stereo Microscope 3.5X-225X on Pillar Stand w/Gooseneck LED Lights + 8

  • Mfr # SM-1TSW2-L6W-8M

  • Zoro # G416359539


product price:  $985.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TSW2-L6W-8M
Zoro #
G416359539
UPC #
-
Country of Origin
China

Description

SM-1 Series Digital Zoom Trinocular Stereo Microscope 3.5X-225X Magnification on Pillar Stand with Gooseneck LED Lights + 8MP USB Camera. This super widefield trinocular stereo microscope comes with a 6 Watt dual gooseneck LED illuminator and a 8MP USB digital camera. It offers 3.5X-225X zoom magnification power, a long working distance, with a super large field of view and cool light illumination. The trinocular port uses the third port for the camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The LED gooseneck lights can be bent into various positions. The light source is a 85-265VAC/50-60Hz wide band voltage unit. The lamps are 3 Watts each 6 Watts in total with fully adjustable intensity. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, circuit board inspectors, and anyone in electronic and semiconductor industries. Features: A stereo inspection microscope with a dual gooseneck LED lights and a 8MP color digital camera 3.5X-225X super wide zoom magnification power Powerful 6 Watt Variable Intensity LED Illuminator Great for Precision Lighting High resolution with great flatness and contrast, giving sharp and clear images Trinocular head with 45 degree inclined 360 degree swiveling eye tubes The trinocular port enables the easy use of camera capabilities 30mm super widefield high-eyepoint eyepieces with a 20mm field of view Sharp stereo erect images with a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopters Large working distance Sturdy metal table pillar stand Accurate alignment reduces eye strain for longer periods of viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance Rubber eye-guards included Manufactured Under ISO 9001 Quality Control Stan


  • 3.5X-225X zoom magnification power with crisp sharp images
  • Super widefield optical system on a sturdy all-metal pillar stand
  • 2-1/2" (65mm) super widefield of view and 8" (200mm) working distance
  • Powerful 6 Watt dual gooseneck LED lights with fully adjustable intensity
  • 8MP digital camera with advanced editing & measuring software for Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.