SM-1 Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-90X w/80 LED Direction Variable R
- Mfr # SM-1TNZ-80AM-5M
- Zoro # G316357925
Specifications
Product Information
- MFR #
- SM-1TNZ-80AM-5M
- Zoro #
- G316357925
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Industrial Inspection Zoom Trinocular Stereo Microscope 3.5X-90X Magnification with 80 LED Direction Variable Ring Light and 5MP USB 2.0 C-mount Camera on Pillar Stand with Small Base. This is a turnkey package of a trinocular LED stereo microscope and a 5MP USB2.0 digital camera. The package includes one 3.5X-90X trinocular stereo zoom microscope, one contemporary table stand and one heavy-duty 80-LED ring illuminator with eight light zones and a dimmer. It comes with super widefield optical lenses, has a very large zoom magnification power 26:1 and offers a large working distance 8", 200mm. The 80-LED ring light is lighting-direction changeable and lighting-intensity adjustable, providing cool, even and bright LED illumination. It features a specially designed heavy-duty control box allowing you to turn on/off each portion of the light ring separately as well as changing the lighting direction so you may obtain the best microscope stereo images. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for gemologists, manufacturing engineers, and anyone in electronics and semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release. Features:A perfect LED stereo inspection microscope with a 5MP color digital cameraIntensity- and light- direction variable cool, even and bright 80-LED illumination3.5X-90X super wide zoom magnification power8" 200mm extreme large working distanceSuper high resolution with great flatness and contrast, giving sharp and clear imagesTrinocular head with 45-degree inclined 360-degree swiveling eye tubes30mm SUPER widefield high-eyepoint eyepieces with 20 mm field of viewHigh resolution optical system with great flatness and contrastSharp stereo erect images with wide field of viewCrystal clear original true color microscope imagesDual eye tubes with adjustable diopterContemporary table standAccurate ali
- 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy pillar stand with a small footprint and extended, beveled front edge
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
- The flexible 80-LED ring-light uses a multi-zone controller to project either directional or fully-encompassing light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.