Microscope
- Mfr # A-SM-1BSX-144S
- Zoro # G410210959
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Base Width
10 in
Working Distance
100 mm
Overall Depth
10 3/4 in
Overall Height
14 in
Product Type
Microscope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SM-1BSX-144S
- Zoro #
- G410210959
- UPC #
- 00840095685559
- Country of Origin
- China
- Working Distance
- 100 mm
- Product Type
- Microscope
- Microscope Type
- Stereo
- Item
- Microscope
- Maximum Magnification Capability
- 45X
- Eyepiece Type
- Binocular
- Optical Magnification
- 7X to 45X
- Light Source
- LED
Dimensions
- Base Width
- 10 in
- Overall Depth
- 10 3/4 in
- Overall Height
- 14 in
- Base Length
- 10 3/4 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.