SM-1 Super Widefield Zoom Binocular Stereo Microscope 3.5X-45X w/150W Halogen Dual Gooseneck Lights

  • Mfr # SM-1BRX-FOD-10M

  • Zoro # G416359287


product price:  $1,450.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
7X-45X
Head Type
Binocular, 45° incline, 360° rotatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-1BRX-FOD-10M
Zoro #
G416359287
UPC #
-
Country of Origin
China

Details

Magnification Range
7X-45X
Head Type
Binocular, 45° incline, 360° rotatable

Description

SM-1 Series Super Widefield Zoom Binocular Stereo Microscope 3.5X-45X Magnification with 150W Halogen Dual Gooseneck Lights and 10MP USB 2.0 C-mount Camera on Track Stand. This is a binocular stereo zoom microscope with a precision track-stand. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics and offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. Monitor and capture photos and videos with the included 10.0MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the


  • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
  • Continuous zoom magnification
  • Super widefield optics offer crystal clear images with a large field-of-view
  • Sturdy precision track-stand with long focus range
  • Monitor and capture photos and videos with the included 10MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • A 150W halogen illuminator with dual 22" fiber-optic gooseneck light-guides provides two sources of direct lighting from virtually any angle. Active cooling and auto-shutoff avoids overheating in strenuous environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.