SM-1 Super Widefield Zoom Binocular Stereo Microscope 7X-45X w/30W LED Fiber Optic Single Gooseneck

  • Mfr # SM-1BR-30WS

  • Zoro # G216351894


product price:  $1,280.99
/ea
Free Shipping & Returns

Key Features

Head Type
Binocular, 45° incline, 360° rotatable
Magnification Range
7X-45X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-1BR-30WS
Zoro #
G216351894
UPC #
-
Country of Origin
China

Details

Head Type
Binocular, 45° incline, 360° rotatable
Magnification Range
7X-45X

Description

SM-1 Series Super Widefield Zoom Binocular Stereo Microscope 7X-45X Magnification with 30W LED Fiber Optic Single Gooseneck Light on Track Stand. This is a binocular stereo zoom microscope with a precision track-stand. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this microscope exceeds all expectations. It comes with SUPER widefield optics and offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. This package includes a powerful 30W LED illuminator with a fiber-optic gooseneck. The energy-efficient light-source projects bright, daylight-balanced light which is channeled through a 22" gooseneck fiber-optic light-guide. This allows you to project light from virtually any angle, targeting specific details of the object being viewed. The flexible, heavy-duty metal-sheathed guides will hold up to heavy use in your workshop, factory, or lab without worry of crimping or breaking. The light-source is equipped with an active cooling system which is much quieter than comparable incandescent illuminators due to the lower heat level generated by LEDs. Features : 0.7X-4.5X Continuous Zoom Object


  • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
  • Continuous zoom magnification
  • Super widefield optics offer crystal clear images with a large field-of-view
  • Sturdy precision track-stand with long focus range
  • A 30W LED illuminator with a single 22" fiber-optic gooseneck light-guide provides a source of direct lighting from virtually any angle. The cool, energy-efficient light-source with active cooling prevents excessive heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.