SM-1 Zoom Binocular Stereo Microscope 3.5X-180X on Pillar Stand w/80-LED Light and 8MP Camera
- Mfr # SM-1TRZ2-80S-8M
- Zoro # G316359806
Specifications
Details
- MFR #
- SM-1TRZ2-80S-8M
- Zoro #
- G316359806
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Binocular Stereo Microscope 3.5X-180X Magnification on Pillar Stand with 80-LED Light and 8MP Camera. This turnkey package of super widefield stereo microscopy system with a contemporary design includes a trinocular 3.5X-180X stereo zoom microscope with rack stand, an 80 LED bulb ring light and an 8.0 Megapixel 3264x 2448 high-resolution color digital camera. Coming with 30mm super widefield high-eyepoint eyepieces and auxiliary objective lenses, the microscope offers crystal clear sharp images, 52:1 super large zoom magnification range and 8" working distance. The 80 LED ring light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This system is a perfect microscopy unit for industrial and/or biological laboratory applications. It is an ideal instrument for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries. Features : An perfect super widefield trinocular rack stand stereo microscope with 8MP camera 80-LED bulb ring light Intensity-adjustable bright cool-light illumination 3.5X-180X super wide zoom magnification power Super high resolution with great flatness and contrast, giving sharp and clear images Trinocular head with 45° inclined 360° swiveling eye tubes 30mm SUPER widefield high-eyepoint eyepieces with 20mm field of view High resolution optical system with great flatness and contrast Sharp stereo erect images with wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopter Large working distance Contemporary table stand Accurate alignment ensuring a fatigue-free long hour viewing Full optical glass elements Precise ground glass lenses Full metal chrome-plated mechanical components Adjustable interpupillary distance Rubber eyeguards included Manufactured Under ISO 9001 Quality Control Standard Excellent Specifications : Head: 360 degree rotatable 45 degree inclined
- 3.5X-180X continous zoom power with crystal clear images
- Super widefield of view and large working distance
- Bright 80 LED ring light with built-in dimmer
- 8MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
- Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.