Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
GM-171 Binocular Stereo Standard Package
- Mfr # 1100200600842
- Zoro # G823362313
product price:
$
2,836.99
/ea
Free Shipping & Returns
Key Features
Width
236 mm
Length
391 mm
Height
505 mm
Magnification Range
7.5X - 50X, WD = 110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100200600842
- Zoro #
- G823362313
- UPC #
- -
- Country of Origin
- China
- Magnification Range
- 7.5X - 50X, WD = 110 mm
Dimensions
- Width
- 236 mm
- Length
- 391 mm
- Height
- 505 mm
Description
GM-171 - High-Precision Stereomicroscope Product Description: The GM-171 stereomicroscope delivers precise 3D imaging with exceptional clarity. Designed for industrial, biological, and educational use, it combines ergonomic design with high-quality optics to support detailed inspection, quality control, and laboratory workflows. Features: - Superior stereoscopic optics - Ergonomic operation for long sessions - Flexible illumination options - Stable mechanical design - Versatile for research and industry Microscopy Applications: Ideal for electronics inspection, biological studies, and material analysis. The GM-171 provides reliable 3D imaging for precise manipulation, teaching, and industrial quality control. GM-171 Binocular Standard Package spec: - Greenough Zoom Optical System - Relax View accessible - 45° Binocular stereomicroscope head - Mag. Range: 7.5X - 50X, WD = 110mm - High eyepoint widefield 10X/F.N. 23 - Specialized Gemology Tilting Base - 0° to 45° Tilting range; 360° rotary base - 6V/30W Intensity controlled Halogen brightfield/ Darkfield illumination - Adjustable gooseneck 7W Fluorescent incident illumination - Power Supply 110V - Wire Gem Holder - Aluminum Carrying Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.