SM-1 Zoom Binocular Stereo Microscope 7X-90X w/18MP USB 3.0 C-mount Camera on Track Stand

  • Mfr # SM-1BY-RL-18M3

  • Zoro # G316350766


product price: $1,366.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1BY-RL-18M3
Zoro #
G316350766
UPC #
-
Country of Origin
China

Description

SM-1 Series Zoom Binocular Stereo Microscope 7X-90X Magnification with 18MP USB 3.0 C-mount Camera on Track Stand. This high-quality binocular stereo zoom microscope is equipped with SUPER widefield optics, and includes a precision track-stand with versatile a dual LED illumination system. This microscope has been designed for use in organic or temperature-sensitive applications like dissecting live tissues or observing live organisms. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional specimen, and reflecting-plate bottom illumination, which shines light up through a transparent sample. Because the top and bottom LED lights are controlled by separate dimmers, you are able to customize lighting for the optimal level of illumination, whatever the situation. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 2X Barlow lens is included, which can be mounted to the objective housing to double the magnification range to 14X-90X. This will also result in decreased working distance. The combined magnification ranges provide 7X-90X. This microscope is especially useful for applications that require cool illumination. It is perfect for the examination of organic matter, such as insects, plants, or virtually any 3-dimensional, temperature-sensitive object. It is ideal for those who work in biology, forestry, archaeology, and agriculture. With its high resolution, good depth, and broad field of view, this microscope can be used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices. Monitor and capture photos and videos with the included 18.0MP USB3.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. The USB 3.0 connection provides greater bandwidth for faster frame-rates. A 0.5X reduction lens is included for use with 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software f


  • 7X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 2X Barlow lens.
  • Super widefield optical system offering crystal clear images
  • Both top and bottom LED illumination
  • Heavy-duty, sturdy track-stand with metal framework
  • Monitor and capture photos and videos with the included 18MP 20MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.