Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-1 Zoom Inspection Industrial Binocular Stereo Microscope 7X-45X Magnification on Pillar Stand

  • Mfr # SM-1BN-V203

  • Zoro # G416358785


product price: $447.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1BN-V203
Zoro #
G416358785
UPC #
-
Country of Origin
China

Description

SM-1 Series Zoom Inspection Industrial Binocular Stereo Microscope 7X-45X Magnification on Pillar Stand. The SM-1BN-V203 stereo microscope is an ideal microscope for industrial inspection or biological analysis, with its 7X-45X zoom range. The tabletop-stand design allows for a simplified workspace, while allowing for various lighting arrangements. The 14" pillar offers plenty of clearance, especially when using optional accessory lenses and ring-lights. The reversible black/white stage plate provides varied background-contrast. Features: 7X-45X super wide zoom magnification power High resolution with great flatness and contrast, giving sharp and clear images Binocular head with 45 degree inclined 360 degree swiveling eye tubes 30mm super widefield high-eyepoint eyepieces with a 20mm field of view Sharp stereo erect images with a wide field of view Crystal clear original true color microscope images Dual eye tubes with adjustable diopters Large working distance Contemporary table stand Accurate alignment reduces eye strain for longer periods of viewing Full optical glass elements Precise ground glass lenses Adjustable interpupillary distance Rubber eye-guards included Manufactured under ISO 9001 quality control standard for microscope Specifications: Head: 360 degree rotatable 45 degree inclined binocular Ocular Port Diameter: 30mm Eyepieces: WF10X/20 10X super-widefield, high-eyepoint with 20mm field-number Zoom Range: 0.7X-4.5X Diopter Adjustment: +/- 5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 4" 100mm Stand Base: 10.75" x 7-7/8" x 7/8" Pillar Height: 14" Round Plate: 3-3/4" 95mm in diameter Accessories: Paired eye-caps Packing List: One Binocular Stereo Zoom Head One Pair of SUPER Widefield 10X Eyepieces One Pillar Table Stand One Focusing Rack One Round Plastic Plate One Pair of Eye-Guards One Pair of Clips One Dust Cover User's Manual Download Package Dimension: 17" x 13" x 15.5" 432mm x 330mm x 390mm Shipping Weight: 15 lbs


  • 7X-45X continuous zoom magnification power
  • Super widefield optics offer crystal clear images
  • 1-1/4" (33mm) Super widefield of view
  • 4" (100mm) working distance
  • Sturdy contemporary pillar stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.