SM-1 Zoom Trinocular Stereo Microscope 3.5X-90X w/80 LED Compact Ring Light and 5MP USB 2.0 C-mount
- Mfr # SM-1TRZ-80S-5M
- Zoro # G716357426
Specifications
Product Information
- MFR #
- SM-1TRZ-80S-5M
- Zoro #
- G716357426
- UPC #
- -
- Country of Origin
- China
Description
SM-1 Series Zoom Trinocular Stereo Microscope 3.5X-90X Magnification with 80 LED Compact Ring Light and 5MP USB 2.0 C-mount Camera on Track Stand. This turnkey package of super widefield stereo microscopy system with a contemporary design includes a trinocular 3.5X-90X stereo zoom microscope with rack stand, an 80 LED bulb ring light and an 8MP high-resolution color digital camera. Coming with 30mm super widefield high-eyepoint eyepieces and auxiliary objective lenses, the microscope offers crystal clear sharp images, 26:1 super large zoom magnification range and 8" working distance.The 80 LED ring light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This system is a perfect microscopy unit for industrial and/or biological laboratory applications. It is an ideal instrument for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries.Features :An perfect super widefield trinocular rack stand stereo microscope with 5MP camera80-LED bulb ring lightIntensity-adjustable bright cool-light illumination3.5X-90X super wide zoom magnification powerSuper high resolution with great flatness and contrast, giving sharp and clear imagesTrinocular head with 45° inclined 360° swiveling eye tubes30mm SUPER widefield high-eyepoint eyepieces with 20mm field of viewHigh resolution optical system with great flatness and contrastSharp stereo erect images with wide field of viewCrystal clear original true color microscope imagesDual eye tubes with adjustable diopterLarge working distanceContemporary table standAccurate alignment ensuring a fatigue-free long hour viewingFull optical glass elementsPrecise ground glass lensesFull metal chrome-plated mechanical componentsAdjustable interpupillary distanceRubber eyeguards includedManufactured Under ISO 9001 Quality Control StandardExcellent Specifications :Head: 360 degree rotatable 45 degree inclined trinocularEyepiece: 30mm super wid
- 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy precision track-stand with long focus range
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
- The 80-LED ring-light produces an encompassing field of bright light with reduced shadows for use with any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.