SMZ-171-TP Trinocular Stereo Microscope
- Mfr # 1100200600762
- Zoro # G623362360
product price:
$
1,428.99
/ea
Free Shipping & Returns
Key Features
Length
303 mm
Height
370 mm
Width
239 mm
Magnification Range
0.75X - 5X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100200600762
- Zoro #
- G623362360
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 303 mm
- Height
- 370 mm
- Width
- 239 mm
Details
- Magnification Range
- 0.75X - 5X
Description
SMZ-171 - Stereomicroscope for Versatile Observation Product Description: The SMZ-171 stereomicroscope offers high-resolution 3D imaging for industrial, biological, and educational applications. With ergonomic design and flexible lighting options, it provides crisp, detailed images for inspection, dissection, and quality control. Features: - Wide-field stereoscopic optics - Flexible LED or transmitted light - Ergonomic tilt and focus adjustments - Durable industrial-grade build - Ideal for teaching and research Microscopy Applications: Suitable for dissection, sample inspection, and industrial QC. The SMZ-171 provides detailed 3D visualization for electronics, biological specimens, and materials, making it ideal for labs, classrooms, and production environments. SMZ-171-TP Spec: - Greenough Zoom Optical System - 45° Trinocular Head, 360° rotation - Photo/ Video: 50/50 fixed - Widefield adjustable eyepieces 10X/F.N. 23 - 6.7:1 Zoom Ratio, WD = 110mm - Magnification Range: 0.75X - 5X - Pole type plain stand
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.