Shop AMSCOPE

SM-1 Zoom Trinocular Stereo Microscope 3.5X-90X w/8W Fluorescent Ring Light and 1.3MP USB 2.0 C-mou

  • Mfr # SM-1TZ-FRL-M
  • Zoro # G016366890

product price: 
$
787.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-1TZ-FRL-M
Zoro #
G016366890
UPC #
-
Country of Origin
China

Description

SM-1 Series Zoom Trinocular Stereo Microscope 3.5X-90X Magnification with 8W Fluorescent Ring Light and 1.3MP USB 2.0 C-mount Camera on Pillar Stand with Extra Large Base Plate. This is a first-class turnkey package of a stereo inspection microscopy system with 1.3P USB digital camera. It comes with a trinocular 3.5-90X stereo zoom microscope, a fluorescent light ring, and a 1.3M 1280x1024 pixel high-resolution color digital camera. This system gives sharp, crystal clear images. It is a perfect inspection system for industrial applications. With 30mm super widefield 10X eyepieces, and 0.5X and 2.0X objective lenses, the microscope offers extremely large zoom magnification range 26:1 and working distance 8". The 45 degree inclined binocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The fluorescent ring light provides bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. It is an ideal instrument for gemologists, manufacturing engineers, and anyone in semiconductor and electronic industries. Features: A first-class stereo inspection microscope with color digital image system.3.5X-90X large zoom range continuous magnification.26:1 extremely large zoom range.Heavy-duty extremely large cast metal stand.8" 200mm large working distance.45 degree inclined trinocular head with SUPER widefield eyepieces.High-eyepoint design for easy observation including eyeglass wearers.23mm upright tube for photo or video accessories.One pair of 30mm SUPER widefield eyepieces see the difference in the above picture included.High resolution with great flatness and contrast.Sharp stereo erect images over a SUPER widefield of view.Crystal clear original true color images.Both ocular-tubes with adjustable diopter.Super large metal pillar stand finished with stain resistant enamel.Accurate alignment ensuring a fatigue-free long time viewing.Full optical glass elements.Precise ground glass lens.A


  • 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
  • Continuous zoom magnification
  • Super widefield optics offer crystal clear images with a large field-of-view
  • Sturdy pillar stand with super large base plate
  • Trinocular port for adding photo or video capability
  • Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • The lightweight 8W fluorescent ring-light produces a smooth, encompassing field of light for use with any application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products