SM-1 Zoom Trinocular Stereo Microscope 7X-45X w/6W Dual-Gooseneck LED Illuminator and 3MP USB 2.0 C

  • Mfr # SM-1TS-L6W-3M

  • Zoro # G516358999


product price:  $785.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-1TS-L6W-3M
Zoro #
G516358999
UPC #
-
Country of Origin
China

Description

SM-1 Series Zoom Trinocular Stereo Microscope 7X-45X Magnification with 6W Dual-Gooseneck LED Illuminator and 3MP USB 2.0 C-mount Camera on Pillar Stand. This super widefield trinocular stereo microscope comes with a 6 Watt dual gooseneck LED illuminator and a 3MP USB digital camera. It offers 7X-45X zoom magnification power, a long working distance, with a super large field of view and cool light illumination. The trinocular port uses the third port for the camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The LED gooseneck lights can be bent into various positions. The light source is a 85-265VAC/50-60Hz wide band voltage unit. The lamps are 3 Watts each 6 Watts in total with fully adjustable intensity. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, circuit board inspectors, and anyone in electronic and semiconductor industries. Features:A stereo inspection microscope with a dual gooseneck LED lights and a 3MP color digital camera7X-45X super wide zoom magnification powerPowerful 6 Watt Variable Intensity LED IlluminatorGreat for Precision LightingHigh resolution with great flatness and contrast, giving sharp and clear imagesTrinocular head with 45 degree inclined 360 degree swiveling eye tubesThe trinocular port enables the easy use of camera capabilities30mm super widefield high-eyepoint eyepieces with a 20mm field of viewSharp stereo erect images with a wide field of viewCrystal clear original true color microscope imagesDual eye tubes with adjustable dioptersLarge working distanceSturdy metal table pillar standAccurate alignment reduces eye strain for longer periods of viewingFull optical glass elementsPrecise ground glass lensesFull metal chrome-plated mechanical componentsAdjustable interpupillary distanceRubber eye-guards includedManufactured under ISO 9001 quality control standard for m


  • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
  • Continuous zoom magnification
  • Super widefield optics offer crystal clear images with a large field-of-view
  • Sturdy pillar stand with a small footprint
  • Trinocular port for adding photo or video capability
  • Monitor and capture photos and videos with the included 3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an illuminator with two highly-flexible gooseneck arms for precise positioning of dual 3W LEDs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.