SM-1 Zoom Trinocular Stereo Microscope 7X-45X w/Multi-Zone 144 LED and 1080P 5MP HDMI Auto-focus Ca

  • Mfr # SM-1T-144A-AF25

  • Zoro # G316348732


product price:  $1,511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-1T-144A-AF25
Zoro #
G316348732
UPC #
-
Country of Origin
China

Description

SM-1 Series Zoom Trinocular Stereo Microscope 7X-45X Magnification with Multi-Zone 144 LED and 1080P 5MP HDMI Auto-focus Camera on Pillar Stand with Extra Large Base Plate. This is a trinocular stereo zoom microscope with a pillar-stand with extra-large base. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this scope exceeds all expectations. It comes with SUPER widefield optics and super large stand. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images with a 4" 100mm native working distance. Its 45 degree inclined ocular tubes ensure an easy observation and rubber eyeguards provide further comfort. The stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. The microscope also features a switched trinocular photo port for attaching an imaging device without the need to replace one of the eyepieces. The photo port is especially useful for attaching a video-capable camera for a live video stream that can be projected on a television or monitor. Our unmatched lineup of cameras offers endless possibilities, including computer-based imaging and measurements, time-lapse capture, and wi-fi or LAN networking. This microscope is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronic industry. This microscope comes with a cutting-edge auto-focus camera designed specifically for microscopy. It offers 1080p live-viewing over HDMI, and can record 5MP photos and video di


  • 7X-45X zoom magnification using high-quality Greenough stereoscopic objective lenses.
  • Continuous zoom magnification
  • Super widefield optics offer crystal clear images with a large field-of-view
  • Sturdy pillar stand with super large base plate
  • Trinocular port for adding photo or video capability
  • Includes an auto-focus 1080p/5MP multi-function camera with built-in recording that can stream live video over HDMI and connect to a computer using wi-fi
  • The 144-LED ring-light uses a power module with four subdivisions to produce either directional light or an encompassing ring of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.