SM-1T Trinocular Stereo Microscope 7X-45X Magnification With Built In Dual LED Gooseneck
- Mfr # SM-1TG-V331
- Zoro # G716356054
Specifications
Details
- MFR #
- SM-1TG-V331
- Zoro #
- G716356054
- UPC #
- -
- Country of Origin
- China
Description
SM-1T Series Trinocular Stereo Microscope 7X-45X Magnification With Built In Dual LED Gooseneck. This top of the line 7X-45X trinocular stereo zoom microscope is equipped with SUPER widefield optics, and a versatile dual gooseneck LED illumination system. This microscope has been designed for use in organic or temperature-sensitive applications - like, dissecting live tissues or observing live organisms. Our low-temperature LED system allows you to use both incident illumination, which shines light down onto a 3-dimensional opaque specimen. Because the gooseneck LED lights are controlled by separate dimmers, you are able to customize lighting for the optimal level of illumination, whatever the situation. The optics of this SM series microscope features a large zoom magnification range, which produces sharp, crystal-clear stereo images, while providing a generous working distance. The 360 degree swiveling, trinocular head is attached at a 45 degree angle, which ensures easy and comfortable observation - especially when used in conjunction with the included rubber eyeguards. This microscope is especially useful for applications that require cool illumination. It is perfect for the examination of organic matter, such as insects, plants, or virtually any 3-dimensional, temperature-sensitive object. It is ideal for those who work in biology, forestry, archaeology, and agriculture. With its high resolution, good depth, and broad field of view, this microscope can be used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices. This microscope provides all the excellent features of a high quality laboratory instrument at an affordable price. Features: A great microscopy system for temperature-sensitive applications Dual LED gooseneck incident top cool lighting/LI> Brightness-adjustable with separate dimmer controls 7X-45X large zoom range continuous magnification 45 degree inclined 360 degree swiveling trinocular head with SUPER widefield eyepieces High-eyepoint design for easy observation including eyeglass wearers Industry standard 23mm upright tube for photo or video accessories One pair of 30mm SUPER widefield eyepieces see the difference in the above picture High resolution with great flatness and contrast Sharp stereo erect images over a SUPER widefield of view Crystal clear original true color images Both ocular-tubes with adjustable diopter Metal pillar stand finished with stain resistant enamel
- Super widefield optical system offers crisp clear stereo images
- Dual gooseneck LED incident illumination built in
- 7X-45X continuous zoom magnification power
- Large working distance; large field of view; sturdy metal pillar stand
- Trinocular port for adding photo or video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.