SM-1T Trinocular Zoom Stereo Microscope 3.5X-90X w/144 LED Compact Ring Light and 5MP USB 2.0 C-mou
- Mfr # SM-1TSZ-144S-5M
- Zoro # G116366271
Specifications
Product Information
- MFR #
- SM-1TSZ-144S-5M
- Zoro #
- G116366271
- UPC #
- -
- Country of Origin
- China
Description
SM-1T Series Trinocular Zoom Stereo Microscope 3.5X-90X Magnification with 144 LED Compact Ring Light and 5MP USB 2.0 C-mount Camera on Pillar Stand. This is a trinocular stereo microscope with a 144-LED compact ring light and a 5MP USB digital camera. The microscope has a super widefield optical system that provides a very large zoom magnification power 26:1 which offers a large working distance 8", 200mm. The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-LED ring light has a compact design with a built-in dimmer, providing cool, even and bright LED illumination. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectors, and anyone in electronic and semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release. Features:A perfect LED stereo inspection microscope with a 5MP color digital cameraVariable, cool, even and bright 144-LED ring illumination3.5X-90X super wide zoom magnification power8" 200mm extremely large working distanceHigh resolution with great flatness and contrast, giving sharp and clear imagesTrinocular head with 45-degree inclined 360-degree swiveling eye tubes30mm SUPER widefield high-eyepoint eyepieces with a 20 mm field of viewSharp stereo erect images with a wide field of viewCrystal clear, original true color microscope imagesDual eye tubes with adjustable dioptersContemporary table standAccurate alignment reduces eye strain for longer periods of viewingFull optical glass elementsPrecise ground glass lensesFull metal chrome-plated mechanical componentsAdjustable interpupillary distanceRubber eyeguards includedManufactured Under ISO 9001 Quality Control StandardExcellent Specifications:Head: 360 degree rotatable 45 degree inc
- 3.5X-90X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 0.5X and 2X Barlow lenses.
- Continuous zoom magnification
- Super widefield optics offer crystal clear images with a large field-of-view
- Sturdy pillar stand with a small footprint
- Trinocular port for adding photo or video capability
- Monitor and capture photos and videos with the included 5MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
- The 144-LED ring-light produces an encompassing field of bright light with reduced shadows for use with any application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.