SM-2 Simul-Focal Zoom Trinocular Stereo Microscope 3.5X-45X w/Dual Halogen Lights and 1.3MP USB 2.0

  • Mfr # SM-2TPX-M

  • Zoro # G716365254


product price:  $856.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2TPX-M
Zoro #
G716365254
UPC #
-
Country of Origin
China

Description

SM-2 Series Simul-Focal Zoom Trinocular Stereo Microscope 3.5X-45X Magnification with Dual Halogen Lights and 1.3MP USB 2.0 C-mount Camera. This microscope features a unique simul-focal optical system with an adjustable trinocular port to enable well-focused clear images on your computer/video screen while simultaneously obtaining sharp, focused images through the eyepieces. Most trinocular microscopes allow you to view either through the trinocular port or the eyepieces only, forcing you to switch between the two. Since these trinocular ports are not simul-focal with the rest of the microscope optical system, you have to re-focus the microscope after each switch. This microscope, however, erases this step by providing simul-focal viewing. Especially convenient for quality-control inspections, teaching demonstrations, and many other industry applications, your colleagues or students can simultaneously view clear images shown through the trinocular port while you work through the eyepieces. This microscope comes with SUPER widefield optics alongside a versatile illumination system that provides both incident top lighting and transmitted bottom illumination, as well as a 1.3MP digital camera. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the inspection of the objects that allow light to get through them like diamonds. The 45-degree inclined trinocular head and high-eyepoint design ensures comfortable observation, including eyeglass wearers. In addition, the rubber eye-guards provide further comfort. The trinocular port also allows the ability to add photographic or video capability. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images, 13:1 large zoom magnification range, and 8" 200mm working distance. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstones. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. The 1.3MP


  • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
  • Super widefield optical system offering crystal clear images
  • Top and bottom lights with separate dimmers provide incident and transmitted illumination for viewing biological specimens and industrial materials alike
  • Heavy-duty pillar stand with metal framework combines all of the functionality needed in a compact, stable form
  • The simul-focal trinocular photo-port provides a dedicated mount for a camera, and can be used simultaneously with both eyepieces.
  • Monitor and capture photos and videos with the included 1.3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.