Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-2 Zoom Binocular Stereo Microscope 3.5X-180X on Pillar Stand w/Dual Halogen Lights and 3MP USB 2

  • Mfr # SM-2BZZ-3M

  • Zoro # G316363025


product price: $889.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2BZZ-3M
Zoro #
G316363025
UPC #
-
Country of Origin
China

Description

SM-2 Series Zoom Binocular Stereo Microscope 3.5X-180X Magnification on Pillar Stand with Dual Halogen Lights and 3MP USB 2.0 C-mount Camera. The SM-2B is a turnkey binocular stereo microscope solution for biological and industrial fields. Using our workhorse SM745 head, it provides remarkable optical quality with a wide zoom magnification range. The dual-illumination base provides solid support, and both transmitted and reflected lighting for observing a range of objects, from biological cultures to PCBs. OpticsThe stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X and 20X eyepieces are included, as well as 0.5X and 2X Barlow lenses to provide an expanded magnification range from 3.5X-180X, with high-eyepoint optics to accommodate glasses or goggles. Ocular Adjustment Dual ocular diopters can be adjusted to maintain consistent focus, greatly improving productivity. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user. Dual-Illumination Stand The dual-illumination stand provides a turnkey solution for biological and industrial applications. The pillar-based support system offers flexibility with its ability to quickly adjust height and lateral position. The microscope can be easily set and rotated in the mounting collar, and locked in place once adjusted. Large, symmetrical focus knobs provide the precision control needed, with adjustable tension for light or heavy loads as well as comfort. Overhead and sub-stage halogen lighting allows you to work with opaque and translucent objects. The top light is mounted behind the head to provide offset light, and can be tilted for varied effect. This is useful for topological examination, such as with circuit boards and biological cultures. Thin tissue specimens, gemstones, and other translucent materials will benefit from the sub-stage transmitted lighting. A frosted glass stage-plate is provided to diffuse the light for more even back-lighting. Digital ImagingMonitor and capture photos and videos with the included 3.0MP USB2.0 camera. The C-mount camera is specially designed for use with microscopes, allowing you to watch live images, and to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, and allows groups of people to view images at the same time. A 0


  • 3.5X-180X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 10X and 20X eyepieces, and 0.5X and 2X Barlow lenses.
  • Super widefield optical system offering crystal clear images
  • Top and bottom halogen lights with separate dimmers
  • Heavy-duty sturdy pillar stand with metal framework
  • Monitor and capture photos and videos with the included 3MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.