Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-2 Zoom Trinocular Stereo Microscope 7X-45X on Pillar Stand w/Aluminum Carrying & Storing Case

  • Mfr # SM-2T-AC

  • Zoro # G716363465


product price: $836.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2T-AC
Zoro #
G716363465
UPC #
-
Country of Origin
China

Description

SM-2 Series Zoom Trinocular Stereo Microscope 7X-45X Magnification on Pillar Stand with Aluminum Carrying & Storing Case. This first-class 7X-45X trinocular stereo zoom microscope with aluminum carrying case. It incorporates all the most excellent features of a high quality laboratory instrument. Designed to meet the demands of modern microscopy applications, this scope exceeds all expectations. It comes with SUPER widefield optics and versatile illumination system that provides both incident top lighting and transmitted bottom illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the inspection of the objects that allow light to get through them like diamonds. This microscope offers high resolution and good depth within a broad field of view. It provides crystal clear sharp stereo images, 6.5:1 large zoom magnification range, and 4" 100mm working distance. Its 45 degree inclined trinocular head ensures an easy observation and rubber eye-guards provide further comfort. It is useful for many applications. It can be used in gemology, geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and gemstone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components, circuit boards or virtually any three dimensional objects. This scope is an ideal tool for research labs, gemologists, collectors, engravers, watchmakers, jewelers, dies-makers, philatelists, and anyone in semiconductor or electronics industry. Features : 7X-45X Continuous Zoom Magnification Range Trinocular Design for High Quality Photographs or Video Trinocular Port for Adding Photo / Video Capability 30mm Super Widefield 10X Eyepieces 4" 100mm Large Working Distance 45 Degree Inclined Trinocular Head Crystal Clear Original True Color Images Erect Sharp Stereo Images over a Super Widefield of View High Resolution with Great Flatness and Contrast Accurate Alignment Ensuring Fatigue-Free Comfortable Observation Both Ocular Tubes with Adjustable Diopters Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glas


  • 7X-45X continuous zoom magnification power
  • Super widefield optical system offering crystal clear images
  • Top and bottom lights with separate dimmers
  • 1-1/4" Super widefield of view and 4" working distance
  • Heavy-duty sturdy pillar stand with metal framework
  • Sturdy Aluminum Carrying and Storing Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.