Zoro Homepage

SM-3 Black Zoom Binocular Stereo Microscope 3.5X-90X Magnification on Single Arm Boom Stand

  • Mfr # SM-3BZ-B

  • Zoro # G316364145


product price: $634.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3BZ-B
Zoro #
G316364145
UPC #
-
Country of Origin
China

Description

SM-3 Series Black Zoom Binocular Stereo Microscope 3.5X-90X Magnification on Single Arm Boom Stand. This is a black version of our popular 3.5X-90X zoom stereo microscope mounted on a single-arm boom stand. It comes with a binocular head with super widefield optics with a 26:1 zoom ratio and sturdy single-arm boom stand. The 45 degree inclined binocular oculars and high-eyepoint optical design ensures a comfortable observation for all users including eyeglass wearers. The single-arm boom stand allows you to turn microscope head around two different axes and point it in various directions. This microscope offers high resolution, super widefield of view, 26:1 magnifying zoom range and 8" 200mm working distance. It is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industry. Features : 3.5X-90X Zoom Stereo Microscope with Super Widefield Optics 30mm Super Widefield 10X Eyepieces with 20mm Field of View 8" 200mm Large Working Distance 45 Degree Inclined Binocular Head Sharp Stereo Erect Images over a Wide Field View Crystal Clear Original True Color Images High Resolution with Great Flatness and Contrast Eye Tube with Adjustable Diopter Adjustable Interpupillary Distance High-eyepoint Optic Design Ensuring an Easy and Comfortable Viewing, Especially for Eyeglass Wearers Accurate Alignment Ensuring a Fatigue-Free Comfortable Observation Rubber Eye-guards Providing Further Comfort Full Optical Glass Elements Precise Ground Glass Lens Sturdy Boom Stand for Versatility and Large Working Area Stand Finished with Stain Resistant Enamel 1.5" Rugged Solid Cast Metal Stand Base All Metal Mechanical Components Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepiece: 30mm super widefield high-eyepoint WF10X/20 Objective: 0.7-4.5X Barlow Lens: 0.5X & 2.0X Zoom Ratio: 26:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Field of View: 2-1/2" 65mm Boom Stand: 16" arm overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Microscope Head One Pair of Super Widefield 10X Eyepieces One Super Widefield 0.5X Barlow Lens One Super Widefield 2.0X Barlow Lens Single-arm Boom Stand with Focusing Rack One Pair of Eye-guards Shipping Weight: 60 lbs Packages: 2 45


  • 3.5X-90X continuous zoom stereo microscope with black finish
  • Super widefield optics offers crystal clear stereo images
  • Sturdy single-arm boom stand with cast steel solid base
  • 2-1/2" (65mm) large field of view
  • 8" (200mm) long working distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.