SM-3 Simul-Focal Lockable Zoom Trinocular Stereo Microscope 3.5X-180X w/144 LED Ring Light and 8MP
- Mfr # SM-3NTPZZ-144-8M
- Zoro # G316361939
Specifications
Product Information
- MFR #
- SM-3NTPZZ-144-8M
- Zoro #
- G316361939
- UPC #
- -
- Country of Origin
- China
Description
SM-3 Series Simul-Focal Lockable Zoom Trinocular Stereo Microscope 3.5X-180X Magnification with 144 LED Ring Light and 8MP USB 2.0 C-mount Camera on Single Arm Boom Stand. The SM-3NTP is a heavy-duty, highly-flexible microscope designed for biological and industrial applications. This model is especially popular in the QC, repair and engraving industries thanks to its ease-of-use and reliability. This model features a zoom-lock to maintain consistent magnification when needed, and uses focusable eyepieces rather than integrated dioptric adjusters. With its wide zoom range and single-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is simul-focal so it can be used simultaneously with both eyepieces. OpticsThe stereo optics provide clear, sharp images with excellent focus-depth and a large working-distance. With 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. A zoom-lock allows the objectives to be set to a consistent magnification when needed. 10X and 20X eyepieces are included, as well as 0.5X and 2X Barlow lenses to provide an expanded magnification range from 3.5X-180X, with high-eyepoint optics to accommodate glasses or goggles. Ocular Adjustment The ocular tubes are not equipped with dioptric adjusters, so focus is more consistent. Focusable eyepieces are included to compensate for vision irregularities, and are available in various optional magnifications. Rotating interpupillary adjusters simplify the process of aligning the eyepieces for each user. Simul-focal Trinocular Port The simul-focal optics in this microscope allow the trinocular port to be used simultaneously with both eyepieces. This means a camera can stream live images from the microscope while you continue to work with full stereoscopic vision. This is accomplished by sharing the left objective lens with the left ocular and the photo-port. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras. Single-arm Boom-Stand The multi-pivoting stand provides a stable, flexible support system, ideal for hands-on work. The single-arm design provides heavy-duty support in a simple form. The head can be turned 360°, the focus-block can swing in either direction, and the lateral arm can rotate and swing to position the head at virtually any angle. The heav
- 3.5X-180X extended zoom magnification using high-quality Greenough stereoscopic objective lenses with 10X and 20X eyepieces, and 0.5X and 2X Barlow lenses.
- A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
- The zoom lenses can be locked to maintain a consistent magnification.
- The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
- The simul-focal trinocular photo-port provides a dedicated mount for a camera, and can be used simultaneously with both eyepieces.
- This microscope is ideal for laboratories, repair shops, and engravers.
- Monitor and capture photos and videos with the included 8MP USB 2.0 camera. Professional microscopy software for Windows and Mac provide tools for image processing, measuring, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.