SM-3 Zoom Black Trinocular Stereo Microscope 7X-135X on Single Arm Boom Stand + 144 Direction Adjus

  • Mfr # SM-3TYY-144A-3M3-B

  • Zoro # G316362868


product price:  $1,088.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-3TYY-144A-3M3-B
Zoro #
G316362868
UPC #
-
Country of Origin
China

Description

SM-3 Series Zoom Black Trinocular Stereo Microscope 7X-135X Magnification on Single Arm Boom Stand + 144 Direction Adjustable LED Ring Light & USB3.0 3MP Camera. This is a black version of our popular 7X-135X zoom stereo microscope mounted on a single-arm boom stand. It comes with a trinocular head with super widefield optics, 10X & 15X eyepieces, for a zoom ratio of 26:1, and a sturdy single-arm boom-stand. The 144-LED ring light is lighting-direction changeable and lighting-intensity adjustable, providing cool, even and bright LED illumination. It features a separate control box allowing you to turn on/off each portion of the 4 light zones individually as well as changing the lighting direction so you may obtain the best images for your stereo microscope.. The trinocular port enables to add photographic or video capability to the microscope. Its 45 degree inclined trinocular oculars and high-eyepoint optical design ensures a comfortable observation for all kinds of users including eyeglass wearers. The single-arm boom stand allows to turn the microscope head around two different axes, allowing you to point microscope head in various directions. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for researchers, gemologists, engravers, and anyone in semiconductor and/or electronics industry. The 3MP USB3.0 digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features Features: 7X-135X Zoom Stereo Microscope with Super Widefield Optics Trinocular Design for High Quality Photographs or Video 30mm Super Widefield 10X Eyepieces with 20mm Field of View & WF15X 4 inch 100mm Large Working Distance 45 Degree Inclined Trinocular Head Sharp Stereo Erect Images over a Wide Field View Crystal Clear Original True Color Images High Resolution with Great Flatness and Contrast Eye Tube with Adjustable Diopter Adjustable Interpupillary Distance High-eyepoint Optic Design Ensuring an Easy an


  • 7X-135X stereo zoom microscope with black finish
  • Powerful 4-zone 144 LED ring light with dimmer
  • 1-1/4" (32mm) field view and 4" (100mm) optical working distance
  • Flexible single-arm boom stand covers large working area
  • 3MP USB3.0 digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.