SM-3 Zoom Black Trinocular Stereo Microscope 7X-90X on Single Arm Boom Stand + 144 LED Ring-light w
- Mfr # SM-3TY-144-5M-B
- Zoro # G316367122
Specifications
Product Information
- MFR #
- SM-3TY-144-5M-B
- Zoro #
- G316367122
- UPC #
- -
- Country of Origin
- China
Description
SM-3 Series Zoom Black Trinocular Stereo Microscope 7X-90X Magnification on Single Arm Boom Stand + 144 LED Ring-light with USB2.0 5MP Camera. This is a black version of our popular 7X-90X zoom stereo microscope mounted on a single-arm boom stand. It comes with a trinocular head with super widefield optics, 10X eyepieces, for a zoom ratio of 13:1, a sturdy single-arm boom-stand, and a 144-LED ring-light with controller. The trinocular port enables to add photographic or video capability to the microscope. Its 45 degree inclined trinocular oculars and high-eyepoint optical design ensures a comfortable observation for all kinds of users including eyeglass wearers. The single-arm boom stand allows to turn the microscope head around two different axes, allowing you to point microscope head in various directions. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for researchers, gemologists, engravers, and anyone in semiconductor and/or electronics industry.The 5MP USB2.0 digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing featuresFeatures: 7X-90X Zoom Stereo Microscope with Super Widefield Optics Trinocular Design for High Quality Photographs or Video 30mm Super Widefield 10X Eyepieces with 20mm Field of View 4 inch 100mm Large Working Distance 45 Degree Inclined Trinocular Head Sharp Stereo Erect Images over a Wide Field View Crystal Clear Original True Color Images High Resolution with Great Flatness and Contrast Eye Tube with Adjustable Diopter Adjustable Interpupillary Distance High-eyepoint Optic Design Ensuring an Easy and Comfortable Viewing, Especially for Eyeglass Wearers Accurate Alignment Ensuring a Fatigue-Free Comfortable Observation Rubber Eyeguards Providing Further Comfort Full Optical Glass Elements Precise Ground Glass Lens Sturdy Boom Stand for Versatility and Large Working Area Stand Finished with Stain Resistant Enamel 1.5" Rugged Solid Cast Metal Stand B
- 7X-90X stereo zoom microscope with black finish
- 144-LED ring-light with power controller
- 1-1/4" (32mm) field view and 4" (100mm) optical working distance
- Flexible single-arm boom stand covers large working area
- 5MP USB2.0 Digital Camera
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.