SM-3 Zoom Trinocular Stereo Microscope 3.5X-45X on Single Arm Boom Stand w/54 LED Ligh and 1.3MP Ca
- Mfr # SM-3TX-54S-M
- Zoro # G316363278
Specifications
Product Information
- MFR #
- SM-3TX-54S-M
- Zoro #
- G316363278
- UPC #
- -
- Country of Origin
- China
Description
SM-3 Series Zoom Trinocular Stereo Microscope 3.5X-45X Magnification on Single Arm Boom Stand with 54 LED Ligh and 1.3MP Camera. This 3.5X-45X trinocular stereo zoom microscope is on boom stand. It comes with a trinocular head with super widefield optics, a heavy-duty single-arm boom stand, a 54-LED ring light with dimmer, and a 1.3MP color digital camera. It offers crystal clear erect stereo images, 2-1/2" 65mm super widefield of view, 13:1 large magnification zoom range and 8" 200mm large working distance. The high-eyepoint optical design ensures an easy and comfortable observation for all users including eyeglass wearers. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. The boom stand gives your microscope the flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even and cool light illumination. This microscopy system is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release. Features : A 3.5X-45X Continuous Zoom Magnification Microscopy System on Boom Stand! 54-LED Ring Light and 1.3MP Color Digital Camera Included! 54-LED Bright, Even and Cool Lighting Illumination 45 Degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces Erect Stereo Sharp Images over a SUPER Widefield of View Full Optical Glass Elements Precise Ground Glass Lenses High Resolution with Great Flatness and Contrast Crystal Clear Original True Color Images 30mm SUPER Widefield WF10X/20 Eyepieces Large Working Distance Accurate Alignment Ensuring Fatigue-Free Observation Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Versatile Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guard
- 3.5X-45X continuous zoom magnification power offers sharp clear stereo erect images
- Super widefield optics, sturdy boom stand, and 54-LED compact ring light with dimmer
- 2-1/2" (65mm) super widefield view and 8" (200mm) large working distance
- 1.3MP USB 2.0 digital camera for photos and videos on Windows, Mac, and Linux
- Advanced software for Windows XP/Vista/7/8/10, limited software for Mac/Linux
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.