Shop EISCO SCIENTIFIC
See all product information
Create Account
Retort Base: 7" (18cm) side, 2.1lb, For 19.6" (50cm) w/50cm Rod
- Mfr # STDRDAB01
- Zoro # G7669805
product price:Â
$
35.19
/ea
Key Features
Base Length
8 in
Base Width
8 in
Material
Steel
Overall Width
7 in
Overall Length
23 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STDRDAB01
- Zoro #
- G7669805
- UPC #
- -
- Country of Origin
- India
Dimensions
- Base Length
- 8 in
- Base Width
- 8 in
- Overall Width
- 7 in
- Overall Length
- 23 5/8 in
- Overall Height
- 2 in
- Rod Diameter
- 1/2 in
- Rod Length
- 19 3/4 in
- Wire Rope Length
- 23 5/8 in
- Length
- 23 5/8 in
Details
- Material
- Steel
- Item
- Support Rod and Stand
- Product Type
- Support Stand With Rod
- Base Material
- Steel
- Base Shape
- A-Shape
- Shell Material
- Steel
Description
Retort Base: 7" (18cm) side,2.1lb,For
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.