Zoro Homepage

SM-4 Zoom Binocular Stereo Microscope 7X-90X Magnification on Black Double Arm Boom Stand

  • Mfr # SM-4BY-B

  • Zoro # G616367914


product price: $595.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-4BY-B
Zoro #
G616367914
UPC #
-
Country of Origin
China

Description

SM-4 Series Zoom Binocular Stereo Microscope 7X-90X Magnification on Black Double Arm Boom Stand. This is a binocular 7X-90X zoom stereo microscope that gives crystal clear sharp images. It comes with a binocular head with 30mm super widefield, high-eyepoint 10X eyepieces and a black double-arm heavy-duty boom stand. The 45 degree inclined binocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The rubber eye-guards provide further comfort. The double-arm boom stand allows you to turn the microscope head around three different axes x, y, and z, that is, you can point the microscope head in to ANY directions desired. This microscope offers high resolution, super widefield of view, 13:1 magnifying zoom range and 4" 100mm working distance. It is an ideal instrument for research labs, gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. Features : 7X-90X 13:1 Continuous Zoom Magnification Range 30mm Super Widefield 10X Eyepieces 4" 100mm Large Working Distance 45 Degree Inclined Binocular Head Crystal Clear Original True Color Images Erect Sharp Stereo Images over a Super Widefield of View High Resolution with Great Flatness and Contrast Accurate Alignment Ensuring Fatigue-Free Comfortable Observation Both Ocular Tubes with Adjustable Diopters Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses Versatile Black Boom Stand Covering Large Working Area Double-Arm Design for 3-Degree Freedom, Allowing Pointing Microscope Head in Any Directions Desired Rugged Solid Cast Steel Base Finished with Stain Resistant Enamel All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Barlow Lens: 2.0X Objective Zoom Range: 0.7-9.0X Zoom Ratio: 13:1 Maximum Field of View: 1-1/4" 33mm Minimum Field of View: 3/16" 4.75mm Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Boom Stand: 20" double-arm overall length: 30", 17" high pillar, 10-1/4"x8-1/4"x2-0" solid cast steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Head One Pair of Super Widefield 10X Eyepieces One Super Widefield 2.0X Barlow Lens One Black Double-Arm Boom Stand One Focus Rack One Pair of Eye-


  • 7X-90X super widefield stereo zoom magnification power
  • 1-1/4" (33mm) super widefield of view
  • 4" (100mm) large working distance
  • 3D black double arm boom stand with solid base
  • Allows to point microscope head in any direction desired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.