SM-4T Circuit Zoom Stereo Microscope 3.5X-90X Magnification with 144 LED Light + 5MP Digital Camera
- Mfr # SM-4TZ-144-5MT
- Zoro # G316376391
Specifications
Product Information
- MFR #
- SM-4TZ-144-5MT
- Zoro #
- G316376391
- UPC #
- -
- Country of Origin
- China
Description
SM-4T Series Circuit Zoom Stereo Microscope 3.5X-90X Magnification with 144 LED Light + 5MP Digital Camera. This is a trinocular 3.5X-90X zoom stereo boom microscope with 5MP heavy-duty high resolution digital camera. It comes with a trinocular head, 30mm super widefield high-eyepoint eyepieces, 3D double-arm heavy-duty boom stand, and 144-LED ring light with control box. This microscope offers crystal clear images, super widefield of view, very large magnification zoom range 26:1, and large working distance 8", 200mm. Its high-eyepoint optical design ensures an easy and comfortable observation, including eyeglass wearers. The 5MP digital camera captures still images and video, and allows you to view a live stream on your PC. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. The 3D double-arm boom stand allows you to turn the microscope head around three different axis x, y, and z, allowing you to point the microscope head to ANY direction you wish. The intensity-adjustable LED ring light provides bright, even and cool light illumination. This microscopy system is an ideal instrument for gemologists, engravers, collectors and anyone in semiconductor and/or electronic industry. It is also a right microscope for biological laboratory applications that require low heat release. Features: A 3.5X-90X large zoom power microscope on boom with 144-LED ring light and 5MP color digital camera! 144-LED bright, even and cool lighting illumination 45 degree inclined trinocular head with super widefield high-eyepoint eyepieces Erect stereo sharp images over a super widefield of view Full optical glass elements; precise ground glass lenses High resolution with great flatness and contrast Crystal clear original true color images 30mm super widefield 10X eyepieces with 20mm field of view 8" 200mm large working distance Accurate alignment ensuring fatigue-free long time view Both ocular-tubes with adjustable diopter Adjustable interpupillary distance 3D versatile double-arm boom stand covering large working area 3-degree freedom allows pointing microscope head in any direction desired! Heavy-duty cast steel stand finished with stain resistant enamel All metal mechanical components Manufactured under ISO 9001 quality control st
- 3.5X-90X super widefield zoom magnification
- 8" large working distance and 2-1/2" field of view
- Powerful 144 LED ring light with dimmer
- 3D boom stand allows you to point the microscope head in any direction desired
- 5MP USB 2.0-still/video camera with advanced editing & measuring software for Windows XP/Vista/7/8/10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.