Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-5 Binocular Stereo Microscope 3.5X-90X Magnification on Ball Bearing Stand with 144 LED

  • Mfr # SM-5BZ-144S

  • Zoro # G516376207


product price: $982.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-5BZ-144S
Zoro #
G516376207
UPC #
-
Country of Origin
China

Description

SM-5 Series Binocular Stereo Microscope 3.5X-90X Magnification on Ball Bearing Stand with 144 LED. This binocular 3.5X-90X zoom stereo microscope with 144 LED ring light is mounted on a versatile ball-bearing boom stand. The binocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The ball-bearing design of the double-arm boom stand allows users to make the horizontal movement of the microscope very easy just at the touch of a finger. The LED ring light provides even, bright and cool illumination. The high optical resolution, super widefield of view, large magnifying zoom range, and long working distance makes this microscope an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.5X-90X Ball-Bearing Boom Stereo Zoom Microscope with 144 LED ring light Ball-bearing Allows You to Move Horizontally the Microscope Head at the Touch of a Finger! Powerful 144 LED Light with Dimmer High Resolution Optical System with Superior Flatness and Contrast, and True Color Images Erect Stereo Sharp Images Over a SUPER-Wide Field of View Accurate Alignment Ensures Extended, Fatigue-Free Viewing 45° Inclined Binocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces Adjustable Diopters on Both Ocular-Tubes Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 8" Large Working Distance Heavy-Duty Solid Steel Stand Finished with Stain Resistant Enamel Rugged Solid Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45° inclined 360° swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Barlow Lens: 0.5X and 2.0X Objective: 0.7-4.5X Zoom Range: 26:1 Diopter Adjustment: ±5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Boom Stand: 22" ball-bearing double-arm overall length: 30", 16" high pillar, 11-1/2"x10-1/4"x1-0" solid cast steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint 10X Eyepieces Two Balow Lenses, 0.5X and 2.0X One Ball-Bearing Double-Arm Boom Stand One Focusing Rack One 144 LED Ring Light One Pair of Eye-Guards User's Manual Download Two Adapters Shipping Weight: 69 lbs


  • 3.5x-90x zoom microscope on ball-bearing boom stand
  • Super widefield optics providing crisp clear stereo images
  • Ball-bearing stand offering effortless horizontal adjustments
  • 2-1/2" (65mm) field view and 8" (200mm) working distance
  • Powerful 144 LED ring light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.