SM-5 Binocular Stereo Microscope 7X-45X Magnification on Ball Bearing Boom Stand with Fluo Light
- Mfr # SM-5B-FRL
- Zoro # G716376342
Specifications
Product Information
- MFR #
- SM-5B-FRL
- Zoro #
- G716376342
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Binocular Stereo Microscope 7X-45X Magnification on Ball Bearing Boom Stand with Fluo Light. This binocular 7X-45X zoom stereo microscope with a fluorescent ring light is mounted on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a binocular head with 30mm super widefield, high-eyepoint WF10X/20 eyepieces, a ball-bearing double-arm boom stand and a fluorescent ring light. The versatile ball-bearing boom stand allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. The fluorescent ring light provides cool, even and bright illumination. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry. Features : 7X-45X Binocular Stereo Zoom Microscope on Ball-Bearing Boom Stand Allows You to Move the Microscope Head Forward and Back at the Touch of One Finger! High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images over a SUPER Widefield of View Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Binocular Head with SUPER Widefield High-Eyepoint Eyepieces 30mm WF10X/20 SUPER Widefield Eyepieces Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 4" Large Working Distance Versatile Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Objective: 0.7-4.5X Zoom Range: 6.5:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Field of View: 1-1/4" 33mm in diameter Boom Stand: 28" 710mm overall length, 16" 406mm high pillar, 11-1/2" x 10-1/2" x 3/4" 292mm x 267mm x 19mm solid steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint 10X Eyepieces One Ball-Bearing Double-Arm Boom Stand One Focusing Rack One Fluorescent Ring Ligh
- 7X-45X binocular stereo zoom microscope on ball-bearing boom
- Super widefield optics providing crisp clear stereo images
- Ball-bearing stand offering effortless moving adjustments
- Powerful 8W fluorescent ring light w/ adapter
- 1-1/4" (33mm) field view and 4" (100mm) working distance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.