Microscope
- Mfr # A-SM-3T-54S-5M
- Zoro # G610210964
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Product Type
Microscope
Base Length
9 in
Microscope Type
Stereo
Base Width
9 in
Optical Magnification
7X to 45X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SM-3T-54S-5M
- Zoro #
- G610210964
- UPC #
- 00840095685627
- Country of Origin
- China
- Product Type
- Microscope
- Microscope Type
- Stereo
- Optical Magnification
- 7X to 45X
- Light Source
- LED
- Item
- Microscope
- Vertical Extension
- 14 in
- Horizontal Extension
- 16 in
- Maximum Magnification Capability
- 45X
- Eyepiece Type
- Trinocular
- Working Distance
- 100 mm
Dimensions
- Base Length
- 9 in
- Base Width
- 9 in
- Overall Height
- 18 3/4 in
- Overall Depth
- 24 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.