Shop AMSCOPE

SM-5 Binocular Stereo Microscope 7X-90X Magnification on Ball Bearing Boom Stand

  • Mfr # SM-5BY
  • Zoro # G016376233

product price: 
$
834.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-5BY
Zoro #
G016376233
UPC #
-
Country of Origin
China

Description

SM-5 Series Binocular Stereo Microscope 7X-90X Magnification on Ball Bearing Boom Stand. This is a binocular 7X-90X zoom stereo microscope on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a binocular head with 30mm super widefield, high-eyepoint WF10X/20 eyepieces and a ball-bearing double-arm boom stand. The ball-bearing design allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry. Features : 7X-90X Stereo Zoom Microscope on Ball-Bearing Boom Stand Allows You to Move the Microscope Head Forward and Back at the Touch of One Finger! High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images over a SUPER Widefield of View Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Binocular Head with SUPER Widefield High-Eyepoint Eyepieces 30mm WF10X/20 SUPER Widefield Eyepieces Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 4" 100mm Large Working Distance Versatile Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling binocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Objective: 0.7-4.5X Barlow Lens: 2.0X Zoom Range: 13:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 4" 100mm Field of View: 1-1/4" 33mm in diameter Boom Stand: 28" 710mm overall length, 16" 406mm high pillar, 11-1/2" x 10-1/2" x 3/4" 292mm x 267mm x 19mm solid steel base Accessories: eye-guards Packing List : One Binocular Stereo Zoom Head One Pair of Super Widefield High-Eyepoint 10X Eyepieces One 2.0X Barlow Lens One Ball-Bearing Double-Arm Boom Stand One Focusing Rack One Pair of Eye-Guards User's Manual Download Shipping Weight: 69 lbs


  • 7X-90X zoom microscope on ball-bearing boom stand
  • Super widefield optics w/ crisp clear stereo images
  • Ball-bearing stand offering effortless moving adjustments
  • Very easy to move the microscope forward & back
  • 1-1/4" (33mm) field view and 4" (100mm) working distance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.