Shop MOTIC INSTRUMENTS USA
See all product information
Create Account
AE31E LED Binocular Inverted Microscope
- Mfr # 1100100200861
- Zoro # G523362330
product price:
$
4,468.99
/ea
Free Shipping & Returns
Key Features
Length
556 mm
Width
200 mm
Height
529 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100100200861
- Zoro #
- G523362330
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 556 mm
- Width
- 200 mm
- Height
- 529 mm
Description
AE31E - Inverted Cell Culture Microscope Product Description: The AE31E inverted microscope is designed for routine cell culture and live specimen observation in research and clinical labs. With stable optics, ergonomic design, and flexible contrast methods, it ensures reliable imaging for long-term experiments while maintaining user comfort and workflow efficiency. Features: - Inverted optical system for live cell observation - Phase contrast for transparent samples - Long working distance objectives - Stable mechanical stage for culture vessels - Ergonomic design for extended use Microscopy Applications: Ideal for cell biology, tissue culture, and microbiology applications. The AE31E supports observation of living cells in flasks and dishes, making it perfect for research labs, clinical diagnostics, and educational environments. AE31E LED Binocular Inverted Microscope Spec: - Siedentopf binocular tube 45° inclined - WF PL 10X/22mm high eyepoint eyepiece, with diopter adjustment and rubber eyecup - Side facing quintuple nosepiece - CCIS Plan Achromat objective PL4X - CCIS Plan Achromat phase objective PL Ph10X, LWD PL Ph20X - ELWD N.A. 0.30 (W.D. 72mm) condenser - Phase slider BF, Ph1 - Phase centering telescope - Plain Stage, glass and metal stage inserts, - 3W LED llumination with intensity control - 45mm blue, ground glass and green interference filter - Power cord, allen hexagonal key, vinyl dust cover - Universal Power Supply 100-240V UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.