SM-5 Trinocular Stereo Microscope 3.5X-180X Magnification with Fiber Optic on Ball Bearing Stand
- Mfr # SM-5TZZ-FOR
- Zoro # G516376054
Specifications
Product Information
- MFR #
- SM-5TZZ-FOR
- Zoro #
- G516376054
- UPC #
- -
- Country of Origin
- China
Description
SM-5 Series Trinocular Stereo Microscope 3.5X-180X Magnification with Fiber Optic on Ball Bearing Stand. This trinocular 3.5X-180X zoom stereo microscopy system is mounted on a versatile ball-bearing boom stand. It comes with a 150W fiber optical ring illuminator. The trinocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The double-arm boom stand is equipped with a versatile ball-bearing design, which allows users to make horizontal adjustments at the touch of a finger. The fiber optical halogen illuminator provides even, bright, full-spectrum light illumination. The top window design of the illuminator makes it convenient to change bulbs, and the auto-shut-off mechanism cuts off electricity automatically when the window is open. The high optical resolution, super-wide field of view, large magnifying zoom range 52:1, and long working distance 8" makes this microscopy system an ideal instrument for manufacturers, engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. Features : 3.5X-180X Ball-Bearing Boom Stereo Zoom Microscope with Fiber Optical Illuminator Friction-free Double-Arm Boom Stand Allows You to Adjust its Horizontal Position of the at the Touch of a Finger! 150W Fiber Optic Halogen Ring Illumination with Dimmer High Resolution Optical System with Superior Flatness and Contrast, and True Color Images Erect Stereo Sharp Images Over a SUPER-Wide Field of View Accurate Alignment Ensures Extended, Fatigue-Free Viewing 45° Inclined Trinocular Head with 30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above picture Adjustable Diopters on Both Ocular-Tubes Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 8" Large Working Distance Heavy-Duty Solid Steel Stand Finished with Stain Resistant Enamel Rugged Solid Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45° inclined 360° swiveling trinocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 and WF20X/10 Barlow Lens: 0.5X 2.0X Objective: 0.7-4.5X Zoom Range: 52:1 Diopter Adjustment: ±5dp Interpupillary Distance: 2-3/16" - 2-15/16"55-75mm Working Distance: 8" 200mm Boom Stand: 22" ball-bearing double-arm overall length: 30", 16" high pillar, 11-1/2"x10-1/4"x1-0" solid cast steel bas
- 3.5X-180X zoom microscope on ball-bearing boom stand
- Super widefield optics providing crisp clear stereo images
- Ball-bearing stand offering effortless horizontal adjustments
- 2-1/2" (65mm) field view and 8" (200mm) working distance
- 150W fiber optic ring light, auto-shut-off, color filter slot
- Trinocular port for adding photo / video capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.