Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # A-SE508
- Zoro # G810211075
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Eyepiece Type
Binocular
Optical Magnification
8X
Overall Height
15 in
Product Type
Microscope
Base Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SE508
- Zoro #
- G810211075
- UPC #
- 00840095685603
- Country of Origin
- China
- Item
- Microscope
- Eyepiece Type
- Binocular
- Optical Magnification
- 8X
- Product Type
- Microscope
- Light Source
- LED
- Maximum Magnification Capability
- 8X
- Microscope Type
- Stereo
- Horizontal Extension
- 8 in
Dimensions
- Overall Height
- 15 in
- Base Length
- 6 in
- Overall Depth
- 11 in
- Base Width
- 6 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.