SM-5 Trinocular Stereo Microscope 3.5X-45X Magnification w/Ball Bearing Boom Stand w/Fluo Light

  • Mfr # SM-5TX-FRL

  • Zoro # G516376078


product price:  $911.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-5TX-FRL
Zoro #
G516376078
UPC #
-
Country of Origin
China

Description

SM-5 Series Trinocular Stereo Microscope 3.5X-45X Magnification with Ball Bearing Boom Stand with Fluo Light. This trinocular 3.5X-45X zoom stereo microscope with a fluorescent ring light is mounted on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a trinocular head with 30mm super widefield, high-eyepoint WF10X/20 eyepieces, a ball-bearing double-arm boom stand and a fluorescent ring light. The versatile ball-bearing design allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. The fluorescent ring light provides cool, even and bright illumination. The trinocular port enables to add photographic or video capability. This microscope offers high resolution, super widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry. Features : 3.5X-45X Stereo Zoom Microscope on Ball-Bearing Boom Stand Allows You to Move the Microscope Head Forward and Back at the Touch of One Finger! Trinocular Port for Attaching a Microscope USB Camera, Video Camcorder or Digital Camera High Resolution with Great Flatness and Contrast Erect Stereo Sharp Images over a SUPER Widefield of View Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Trinocular Head with SUPER Widefield High-Eyepoint Eyepieces 30mm WF10X/20 SUPER Widefield Eyepieces see the difference in the above picture Both Ocular-Tubes with Adjustable Diopter Adjustable Interpupillary Distance Full Optical Glass Elements Precise Ground Glass Lenses 4" Large Working Distance Versatile Boom Stand Covering Large Working Area Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel Rugged Solid Cast Steel Base All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Specifications : Head: 45 degree inclined 360 degree swiveling trinocular Eyepieces: 30mm super widefield high-eyepoint WF10X/20 Objective: 0.7-4.5X Barlow Lens: 0.5X Zoom Range: 13:1 Diopter Adjustment: +/-5dp Interpupillary Distance: 2-3/16" - 2-15/16" 55-75mm Working Distance: 8" 200mm Field of View: 2-1/2" 65mm in diameter Boom Stand: 28" 710mm overall length, 16" 406mm high pillar, 11-1/2" x 10-1/2" x 3/4" 292mm x 267mm x 19mm solid steel base


  • 3.5X-45X zoom microscope on ball-bearing boom stand
  • Super widefield optics providing crisp clear stereo images
  • Ball-bearing stand offering effortless moving adjustments
  • Powerful 8W fluorescent ring light w/ adapter
  • 2-1/2" (65mm) field view and 8" (200mm) working distance
  • Trinocular port for adding photo / video capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.