SM-6 Simul-Focal Zoom Trinocular Stereo Microscope 3.5X-90X on Articulating Arm w/5MP Digital Camer

  • Mfr # SM-6TPZ-64S-5M

  • Zoro # G616376077


product price:  $1,095.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-6TPZ-64S-5M
Zoro #
G616376077
UPC #
-
Country of Origin
China

Description

SM-6 Series Simul-Focal Zoom Trinocular Stereo Microscope 3.5X-90X Magnification on Articulating Arm with 5MP Digital Camera. This digital articulating microscopy system includes a SM-6TPZ articulating stereo microscope, a 64-LED ring light and a 5MP USB digital camera. It is great instrument for semiconductor & electronic, gemology, engraving, and serious collecting applications. The SM-6TPZ features a unique simul-focal optical system with an adjustable trinocular port to enable well-focused clear images on your computer or video screen while simultaneously obtaining sharp, focused images through the eyepieces. Most trinocular microscopes allow you to view either through the trinocular port or the eyepieces only, forcing you to switch between the two. Since these trinocular ports are not simul-focal with the rest of the microscope optical system, you have to re-focus the microscope after each switch. The SM-6TPZ, however, erases this step by providing simul-focal viewing. Especially convenient for teaching demonstrations, quality-control inspections, and many other industry applications, your students or colleagues can simultaneously view clear images shown through the trinocular port while you work through the eyepieces.The SM-6TPZ comes with a simul-focal trinocular head, 0.5X and 2.0X Barlow lenses, a pair of super widefield high-eyepoint 10X eyepieces, and an articulating-arm with clamp. This microscope offers high resolution, crystal clear images, 26:1 magnifying zoom range, and 8" 200mm working distance. The 45-degree inclined trinocular head and high-eyepoint design ensures comfortable observation, especially for eyeglass wearers. In addition, included rubber eyeguards provide further comfort. The trinocular port also allows the ability to add photographic or video capability. The versatile articulating-arm comes with a clamp, covering extremely large working area. The digital camera captures still images and video, and allows you to view a live stream on your PC. With software available for Windows, Mac, and Linux, it's a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac and Linux, there is a lite version with limited processing features. This digital articulating m


  • 3.5X-90X simul-focal zoom magnification power with crisp sharp images
  • 2-1/2" (65mm) SUPER widefield view and 8" (200mm) large working distance
  • Flexible articulating arm with clamp
  • Powerful 64-LED ring light with intensity control
  • 5MP digital camera with advanced editing & measuring software for Windows XP/Vista/7/8/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.